Shop SIEMENS
See all product information
Create Account
Module
- Mfr # 3RK1400-1CQ00-0AA3
- Zoro # G009016627
product price:Â
$
488.99
/ea
Free Shipping & Returns
Key Features
Height
152 millimetre
Depth
29 millimetre
Width
60 millimetre
Number of HW interfaces Industrial Ethernet
0
Number of HW interfaces parallel
0
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3RK1400-1CQ00-0AA3
- Zoro #
- G009016627
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Height
- 152 millimetre
- Depth
- 29 millimetre
- Width
- 60 millimetre
Details
- Number of HW interfaces Industrial Ethernet
- 0
- Number of HW interfaces parallel
- 0
- Number of HW interfaces serial RS485
- 0
- Number of HW interfaces, other
- 0
- Short circuit protection, outputs present
- Yes
- System components present
- Yes
- Front installation possible
- No
- Number of HW interfaces serial TTY
- 0
- Output current
- 2 ampere
- Rack-assembly possible
- No
- Number of HW interfaces Wireless
- 0
- Optical interface present
- No
- Input current for state 1
- 6 milliampere
- Number of HW interfaces serial RS422
- 0
- Number of outputs
- 4
- Number of inputs
- 4
- Number of HW interfaces serial RS232
- 0
- Number of HW interfaces PROFINET
- 0
Description
AS-i compact K60 digital 4 DI/4 DQ, IP67 4 x input, maximum 200 mA 4 x output, 2 A, 24 V DC maximal 4 A for all outputs 8 x M12 sockets Mounting plate 3RK1901-0CA00 must be ordered separately
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.