Module
- Mfr # 6GK1503-4CB00
- Zoro # G009016818
product price:Â
$
3,674.99
/ea
Free Shipping & Returns
Key Features
Width
39.5 mm
Height
112 millimetre
Depth
74.5 millimetre
power over ethernet present
No
description of product type
PROFIBUS OLM/G22 V4.0
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6GK1503-4CB00
- Zoro #
- G009016818
- UPC #
- -
- Country of Origin
- Germany
- power over ethernet present
- No
- description of product type
- PROFIBUS OLM/G22 V4.0
- type of fixing (screwing-fastener) available
- Yes
- max. ambient temperature during operating phase
- 60 degree_Celsius
- supply voltage (at DC)
- 24 volt
- Protection type IP
- IP40
- type of fixing (rail installation) available
- Yes
- min. ambient temperature during operating phase
- 0 degree_Celsius
Dimensions
- Width
- 39.5 mm
- Height
- 112 millimetre
- Depth
- 74.5 millimetre
Description
PROFIBUS OLM/G22 V4.0, Optical link with 2 RS 485 and 2 glass fiber optic cable interfaces 4 BFOC sockets for standard Distances up to 2850 m, with signaling contact and measuring output.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.