HMI

  • Mfr # 6AV2124-0GC13-0AX0
  • Zoro # G009018836
product price: 
$
4,059.99
/ea
Free Shipping & Returns

Key Features

Installation depth
67 millimetre
Formulations present
Yes
min. supply voltage with DC
19 volt
description of product type
TP700 Comfort Outdoor
Number of levels, password protection
50
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6AV2124-0GC13-0AX0
Zoro #
G009018836
UPC #
-
Country of Origin
Germany

Dimensions

Installation depth
67 millimetre
Height of front
158 millimetre
Width of front
214 millimetre

Details

Formulations present
Yes
min. supply voltage with DC
19 volt
description of product type
TP700 Comfort Outdoor
Number of levels, password protection
50
Number of HW interfaces serial RS485
1
Number of HW interfaces parallel
0
IO-link master present
No
wall mounting/direct mounting possible
No
Pressure output present
Yes
Bearing track assembly possible
No
Number of HW interfaces PROFINET
2
Manufacturer product family
HMI
Number of online languages.
32
Alpha keyboard present
Yes
Degree of protection (IP), front side
IP66
number of system buttons
0
max. number of pixels, vertical
480
Number of HW interfaces serial TTY
0
Display, color present
Yes
max. number of pixels, horizontal
800
Number of HW interfaces serial RS232
0
max. supply voltage with DC
28.8 volt
Manufacturer product root
Comfort Panel
number of buttons with LED
0
Touch screen present
Yes
Display type
TFT
Number of HW interfaces, other
0
number of programmable function keys
0
Messaging system (including buffer and acknowledgement) present
Yes
Monitor diagonal
7 inch
Additional software components, loadable present
Yes
Number of HW interfaces Industrial Ethernet
2
Process value provision (input) possible
Yes
Min. operating temperature
-30 degree_Celsius
Message display present
Yes
number of grey scales
0
Number of HW interfaces serial RS422
1
useable project memory/user memory
12000 kilobyte
Number of colors/shades of gray of the display
16777216
numeric keyboard present
Yes
SW interfaces present
No
Max. operating temperature
60 degree_Celsius
Supply voltage type
DC
Number of HW interfaces Wireless
0
Process value display (output) possible
Yes

Description

SIMATIC TP700 Comfort Outdoor, Comfort Panel, touch operation, 7 widescreen TFT display, 16 million colors, PROFINET interface, MPI/PROFIBUS DP interface, 12 MB configuration memory, Windows CE 6.0 Microsoft support including security updates discontinued configurable from WinCC Comfort V13 SP1, HSP

Ratings & reviews