Exit Device Trim
- Mfr # 990NL-R/V US4
- Zoro # G010058036
product price:Â
$
238.99
/ea
Free Shipping & Returns
Key Features
Function
Night Latch
Finish
Satin Brass
For Use With
Von Duprin Trims
Material
Brass
Application
Exit Device Trim
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 990NL-R/V US4
- Zoro #
- G010058036
- UPC #
- 197163034529
- Country of Origin
- United States
- Function
- Night Latch
- Finish
- Satin Brass
- For Use With
- Von Duprin Trims
- Material
- Brass
- Application
- Exit Device Trim
- Grade
- Grade 1
- Door Handing
- Non-Handed
Description
Night Latch Pull Trim, Rim/Vertical Rod Prep, Satin Brass Finish
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.