Shop TRUMETER

Multi Function Panel Meter, APM Style

  • Mfr # APM-M1-APO
  • Zoro # G010080990

product price: 
$
133.99
/ea
Free Shipping & Returns

Key Features

Type
Current; Voltage; Frequency
Input Range
+/- 0 to 600 V AC, +/- 0 to 600 V DC, 0 to 10,000 A (via CT), 0 to 5 A (Direct), 2 to 400 Hz
Accuracy
1%
Display
Positive Digit LCD
Interface
RS-485
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
APM-M1-APO
Zoro #
G010080990
UPC #
5060144887009
Country of Origin
Malaysia
Item
Meter
Type
Current; Voltage; Frequency
Input Range
+/- 0 to 600 V AC, +/- 0 to 600 V DC, 0 to 10,000 A (via CT), 0 to 5 A (Direct), 2 to 400 Hz
Accuracy
1%
Display
Positive Digit LCD
Interface
RS-485
Fits
2.68 in x 2.68 in Cut Out
NEMA Rating
4; 12
Style
APM
Standards
CE, CUL, RoHS, UL, UL50
Series
APM
Terminal Connection Type
Internal Removable Terminal Blocks
Frequency Display - Minimum
2 Hz
Parameters Measured
AC Voltage, DC Voltage
NEMA Enclosure Rating
12, 4
DC Voltage Input - Maximum
24 V DC
Number of Display Digits
4
AC Voltage Input - Minimum
12 V AC
Digital Display Screen Type
LCD
DC Voltage Input - Minimum
12 V DC
AC Voltage Input - Maximum
24 V AC
Voltage Display - Minimum
0 V AC/DC
Frequency Display - Maximum
400 Hz
Product Type
Meter
Display Features
High Contrast
Current Display - Minimum
0 A
Display Span - Minimum
9
Digital Display Screen Color
Green, Red, White
Voltage Display - Maximum
600 V AC/DC
Display Span - Maximum
9,999

Description

Meter, Current; Voltage; Frequency, Input Range +/- 0 to 600 V AC, +/- 0 to 600 V DC, 0 to 10,000 A (via CT), 0 to 5 A (Direct), 2 to 400 Hz, Accuracy 1 Percent, Positive Digit LCD Display, Fits 2.68 in x 2.68 in Cut Out, RS-485 Interface, 4; 12 NEMA Rating, Style APM, Manufacturers Warranty Length 3 yr

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.