Ski Rack for Garage Wall Mount, 4 Pair Ski Storage Wall Rack

  • Mfr # RAXWMSBR

  • Zoro # G010112950


product price:  $60.15
/ea

Key Features

Length
3.9 in
Width
24 in
Depth
3.9 in
Material
Steel
Capacity
300 lbs
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RAXWMSBR
Zoro #
G010112950
UPC #
843812141017
Country of Origin
China

Dimensions

Length
3.9 in
Width
24 in
Depth
3.9 in

Details

Material
Steel
Capacity
300 lbs
Color
Black

Description

RaxGo Ski Wall Rack: Keep your skis safe and secure! Keep everyones gear safely stowed with this universal Wall-Mounted Ski Rack from RaxGo. Featuring enough room for 4 individual sets of adult or children's skis, the ski wall mount installs in minutes. Just mount the ski storage racks to any drywall surface, and slide on the adjustable ski hooks. The hard-wearing steel construction of the ski and snowboard rack wall mount ensures many years of reliable performance. Add a RaxGo Wall-Mounted ski storage rack for garage to your cart today.


  • •These ski holders for wall install easily with all the needed hardware and materials included.
  • •Space each ski hook separately along the ski rack wall mount to suit the size of your skis.
  • •This ski wall mount consists of a single mounted panel with multiple (4) arms included.
  • •With padded arms that protect your skis from dents or scratches on this ski storage rack.
  • •This wall ski rack holder holds up to 4 pairs of adult or kids skis with max capacity of 300 lbs.
  • •The 24" frame of this ski holder mounts easily to any wall for amazing space-saving convenience.
  • •Ski hangers for wall made of heavy-duty steel resistant to rusting, chipping, cracking & warping.
  • •Ski wall rack coated with black dry powder finish for many years of dependable use.
  • •Keeps the entire family's gear neatly stowed for safekeeping & easy accessibility.
  • •Ski racks perfect for storing ski equipment in the garage, shed, cabin, storage locker, or attic.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.