Shop J.W. WINCO
See all product information
Create Account
Hand Knobs with Loss Protection
- Mfr # 6336.13-25-M5-20-H
- Zoro # G011800542
product price:Â
$
14.59
/ea
Key Features
Color
Black
Thread Size
M5
Standards
AISI, DIN 6336, RoHS
Includes
Lanyard Ring, Retaining Cable/Ball Chain
Overall Height
36 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6336.13-25-M5-20-H
- Zoro #
- G011800542
- UPC #
- 664423610453
- Country of Origin
- Germany
- Color
- Black
- Standards
- AISI, DIN 6336, RoHS
- Item
- Hand Knobs with Loss Protection
- Includes
- Lanyard Ring, Retaining Cable/Ball Chain
- Handle Material
- Technopolymer
- Features
- Knobs GN 6336.13 with Loss Protection can be Attached to a Base Element with the Help of a Ball Chain or a Retaining Cable
- Measurement System
- Metric
- Handle Type
- Star
- Thread Material
- Stainless Steel
Description
Hand Knobs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.