Hand Knobs, Star Knobs
- Mfr # 6336.4-SK-40-M8-20
- Zoro # G4650557
product price:Â
$
1.95
/ea
Key Features
Handle Material
Technopolymer
Handle Type
Star
Handle Diameter
40 mm
Thread Size
M8
Measurement System
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6336.4-SK-40-M8-20
- Zoro #
- G4650557
- UPC #
- 664423029200
- Country of Origin
- China
- Handle Material
- Technopolymer
- Handle Type
- Star
- Measurement System
- Metric
- Color
- Black
- Item
- Hand Knobs; Star Knobs
- Standards
- DIN 6336, RoHS
- Thread Material
- Steel
- Features
- Shock-Resistant
- Wire Color
- Black
Dimensions
- Handle Diameter
- 40 mm
- Thread Size
- M8
- Base Height
- 13 mm
- Overall Height
- 45 mm
- Thread Length
- 20 mm
- Base Diameter
- 18 mm
- Fits Chest Size
- Shock-Resistant
Description
Hand Knobs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.