Lets Roll, Number Frames
- Mfr # YD1187
- Zoro # G011821448
Key Features
Specifications
Details
- MFR #
- YD1187
- Zoro #
- G011821448
- UPC #
- -
- Country of Origin
- China
- Color
- Multicolor
- Material
- Stone, Resin
- Includes
- 6 Rollers
- Recommended Age
- 2-6 years
- Recommended Grade
- Grade PK-1
Description
Children will love using these ingenious rollers to create tactile images in play dough, clay or sand, providing lots of opportunities to explore and engage with number in playful ways. Ideal to create 1-5 or 1-10 frames for simple counting, or to make attractive scenes that can roll on and on! How many ladybugs are climbing the beanstalk? Have any flown away? Is the train full? How many seats are left? As they roll and stamp, children will be encouraged to ask questions and extend their math vocabulary. The set includes 6 versatile designs: two traditional number grids; two vertical frames: a beanstalk and stepping stones; and two horizontal frames: bird boxes and train carriages. Made from a durable stone mix which is easy to clean, each set includes six rollers measuring 2-3/4'' high. Age 2+.
- •Children will love using these ingenious rollers to create tactile images in play dough, clay or sand, providing lots of opportunity to explore and engage with number in a playful way.
- •Ideal to create 1–5 or 1–10 frames for simple counting, or to make attractive scenes that can roll on and on!
- •How many ladybugs are climbing the beanstalk? Have any flown away? Is the train full? How many seats are left? As they roll and stamp, children will be encouraged to ask questions and extend their math vocabulary.
- •The set includes 6 versatile designs: two traditional number grids; two vertical frames – a beanstalk and stepping stones; and two horizontal frames – bird boxes and train carriages.
- •Made from a durable stone mix which is easy to clean, each set includes six rollers measuring 2-3/4" x 1-3/8".
- •Age 2+.