Button Maker Machine Badge Pin Machine 1.25"+2.25" 500Free Parts Press Kit
- Mfr # BJS-32/58-BK-001
- Zoro # G423372835
product price:Â
$
129.99
/ea
Free Shipping & Returns
Key Features
Height
12.6 in
Length
13.78 in
Material
Aluminum Alloy + ABS
Width
11.03 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BJS-32/58-BK-001
- Zoro #
- G423372835
- UPC #
- 840281565665
- Country of Origin
- China
- Item
- Button Maker
- Material
- Aluminum Alloy + ABS
Dimensions
- Height
- 12.6 in
- Length
- 13.78 in
- Width
- 11.03 in
Description
VEVOR Button Maker Machine, Multiple Sizes 1.25+2.25 Inch Badge Punch Press Kit, Children DIY Gifts Pin Maker, Button Making Supplies with 500pcs Button Parts & Circle Cutter & Magic Book Unique Mr. Panda Magic Book Well-Designed Details Precision Mold The pin button maker is easy to assemble. You only need a few steps to finish one button. Detailed operation instructions in the user manual make it easy to install the molds and create badges. Perfect for making your personalized, unique, and fashionable badges. Includes: pin machine, 300pcs x 32mm pin badge accessories, 200pcs x 58mm pin badge accessories, 32 mm circle cutter, 58 mm circle cutter, hexagon wrenches, Mr. Panda magic book, and manual. The multiple sizes button maker machine makes small gifts like pin badges, mirrors, openers, hangers, rosette flowers, keychains, etc. It is widely used to create homemade buttons for political campaigns or sporting events. Operation Way: Manual,Die Diameter: 2.25 inch & 1.25 inch/ 58 mm & 32 mm,Size: 7.9 x 3.7 x 19.7 inch/ 20 x 9.5 x 50 cm,Model: BJS-32/58-BK-001,Material: Aluminum Alloy + ABS,Weight: 21.6 lbs/ 9.8 kg
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.