Shop MAS
See all product information
Create Account
Table Top Pro w/ Accessories 2 Gallon Kit
- Mfr # 30-262
- Zoro # G624235458
product price:Â
$
136.99
/ea
Free Shipping & Returns
Key Features
Color
Clear
Material
Epoxy
Size
2 gal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 30-262
- Zoro #
- G624235458
- UPC #
- 810395006996
- Country of Origin
- United States
Dimensions
- Size
- 2 gal
Details
- Color
- Clear
- Material
- Epoxy
- Item
- Table Top Pro Kit
Restrictions
WARNING:
This product can expose you to chemicals including Epichlorohydrin,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.