Shop DWYER INSTRUMENTS
See all product information
Create Account
Sanitary bimetal thermometer, 1.5" clamp size, 2.5" stem, range 0 to 250 Degrees F.
- Mfr # BT15S32551
- Zoro # G0118431
product price:Â
$
522.99
/ea
Free Shipping & Returns
Key Features
Accuracy
+/-1 %
Connection Location
Back
Dial Size
3 in
Case Material
Stainless Steel
Stem Material
316 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BT15S32551
- Zoro #
- G0118431
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Dial Size
- 3 in
- Connection Size
- 1-1/2 in Sanitary
- Stem Length
- 2.5 in
- Stem Dia.
- 1/4 in
- Manufacturers Warranty Length
- 1 yr
- Dial Diameter
- 3 in
- Manufacturer Warranty Length
- 1 yr
- Clamp Diameter
- 1 1/2 in
Description
Sanitary Dial Thermometer, Temperature Range 0 Degrees to 250 Degrees F, Stem Length 2.5 in, Dial Diameter 3 in, 1 1/2 in Triclamp, Back, Includes NIST-Traceable Certificate No, Housing Material Stainless Steel, Lens Material Glass
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.