Shop DIODE LED
See all product information
Create Account
LED Driver
- Mfr # DI-MLV-24V200W
- Zoro # G011930690
product price:Â
$
235.99
/ea
Free Shipping & Returns
Key Features
Power Output
200 W
Environmental Rating
Damp Location Rated
Length
9 13/16 in
Width
3 3/16 in
Height
4 3/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DI-MLV-24V200W
- Zoro #
- G011930690
- UPC #
- 848333011511
- Country of Origin
- China
- Item
- LED Driver
- Power Output
- 200 W
- Environmental Rating
- Damp Location Rated
- Input Voltage
- 120V AC
- Ballast Dimming
- Yes
- Ambient Temperature Range
- -40 Degrees to 140 Degrees F
- Junction Box Included
- Driver Only
- Ambient Temperature - Minimum
- -40 Degrees F
- Standards
- CAN/CSA C22.2 No. 250.13-14, ETL 4001928, 8750
- Ambient Temperature - Maximum
- 140 Degrees F
Dimensions
- Length
- 9 13/16 in
- Width
- 3 3/16 in
- Height
- 4 3/16 in
- Wire Rope Length
- 9 13/16 in
- Overall Width
- 3 3/16 in
- Overall Height
- 4 3/16 in
- Overall Length
- 9 13/16 in
Description
LED Driver
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.