Shop HPE

2.40 TB Hard Drive - 2.5" Internal - SAS (12Gb/s SAS)

  • Mfr # P28352B21

  • Zoro # G012432834


product price:  $5,269.66
/ea
Free Shipping & Returns

Key Features

Height
5.5 in
Width
5.8 in
Depth
8.8 in
Interface
SAS
Recording Capacity
2.40 TB
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
P28352B21
Zoro #
G012432834
UPC #
190017472720
Country of Origin
United States

Dimensions

Height
5.5 in
Width
5.8 in
Depth
8.8 in

Details

Item
Hard Drive
Interface
SAS
Recording Capacity
2.40 TB
Speed
10000 RPM
Drive Type
Internal
Disk Format
512e
Storage Capacity
2.40 TB
Device Supported
Server
Drive Interface Standard
12Gb/s SAS
Drive Carrier
Yes
Wireless LAN
No
Drive Interface
SAS

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.