Window Air Conditioner, 8000 BtuH, R-32

  • Mfr # FHWW085WE1
  • Zoro # G012486035
product price: 
$
393.99
/ea
Free Shipping & Returns

Key Features

Voltage
115V AC
Width
18 1/2 in
Height
13 1/4 in
Watts
770 W
Depth
19 3/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FHWW085WE1
Zoro #
G012486035
UPC #
012505285387
Country of Origin
Thailand
Item
Window Air Conditioner
Voltage
115V AC
Watts
770 W
Phase
Single
Control Type
Electronic
CEER Rating
15.0
Color
White
Number of Speeds
3
Smart Connectivity
Wi-Fi
Dehumidification Rate
2.5 pt/hr
Duty Rating
Residential Grade
Operation Mode - HVAC
Cooling Only
Refrigerant Type
R-32
Weight
44 lb
For Use With
Window Installation Only
Standards
CSA
Sound Level
55 dBA
NEMA Plug Configuration - HVAC
5-15P
Air Flow Direction
Six-Way
Chassis Type
Fixed
Fits Window Type
Double Hung
Remote Control Functions
Fan Speed, Temperature
Programming Capability
Daily Schedules
Amps
6.8 A
Coverage Area - Maximum
350 sq ft
Coverage Area - Minimum
300 sq ft
Cooling Capacity - Maximum
8,000 BtuH
Power Source
Plug-In
Compressor Technology
Variable Output (Inverter)
Power Source - TS Only
Plug-In
Power Source - old
Plug-In
Wire Color
White
Compatible Product Type
Window Installation Only

Dimensions

Width
18 1/2 in
Height
13 1/4 in
Depth
19 3/4 in
Power Cord Length
6 ft
Fits Window Width
24 in to 36 in
Max. Window Width
36 in
Min. Window Width
24 in
Min. Window Height
14 in

Description

Window Air Conditioner, Duty Rating Residential Grade, Average Coverage Area 350 sq ft, Operation Mode - HVAC Cooling Only, Cooling Capacity Not Applicable, Heating Method Not Applicable, Heating Capacity - Electric Not Applicable, Heating Watts Not Applicable, CEER Rating 15.0

Restrictions

View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews