Shop FRIGIDAIRE
See all product information
Create Account
Window Air Conditioner, 24000 BtuH, R-32
- Mfr # FHWW245WE2
- Zoro # G615190735
product price:Â
$
849.99
/ea
Free Shipping & Returns
Key Features
Voltage
208/230V AC
Width
23 3/4 in
Height
18 in
Includes
PureAir(R) RAC-12 Advanced Filter
Depth
25 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FHWW245WE2
- Zoro #
- G615190735
- UPC #
- 012505285431
- Country of Origin
- China
- Item
- Window Air Conditioner
- Voltage
- 208/230V AC
- Includes
- PureAir(R) RAC-12 Advanced Filter
- Phase
- Single
- NEMA Plug Configuration - HVAC
- 6-20P
- Chassis Type
- Slide Out
- Fits Window Type
- Double Hung
- CEER Rating
- 13.3
- Refrigerant Type
- R-32
- Operation Mode - HVAC
- Cooling Only
- Duty Rating
- Residential Grade
- For Use With
- Window Installation Only
- Smart Connectivity
- Wi-Fi
- Coverage Area - Minimum
- 1,400 sq ft
- Includes Air Filter
- Air Filter Included
- Compressor Technology
- Variable Output (Inverter)
- Power Source
- Plug-In
- Cooling Capacity - Maximum
- 24,000 BtuH
- Coverage Area - Maximum
- 1,500 sq ft
- Power Source - TS Only
- Plug-In
- Power Source - old
- Plug-In
- Compatible Product Type
- Window Installation Only
Dimensions
- Width
- 23 3/4 in
- Height
- 18 in
- Depth
- 25 1/2 in
- Min. Window Width
- 28 in
- Min. Window Height
- 18 1/2 in
Description
Window Air Conditioner, Duty Rating Residential Grade, Average Coverage Area 1400 to 1500 sq ft, Operation Mode - HVAC Cooling Only, Cooling Capacity Not Applicable, Heating Method Not Applicable, Heating Capacity - Electric Not Applicable, Heating Watts Not Applicable, CEER Rating 13.3
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.