Shop GEDORE
See all product information
Create Account
Flat Chisel
- Mfr # 3300788
- Zoro # G012486493
product price:Â
$
23.15
/ea
Key Features
Overall Length
200 mm
Blade Width
24 mm
Material
Chrome-Vanadium Steel
Standards
REACH Compliant, DIN 6453
Shank Height
13 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3300788
- Zoro #
- G012486493
- UPC #
- 04060833008020
- Country of Origin
- Germany
- Item
- Flat Chisel
- Material
- Chrome-Vanadium Steel
- Standards
- REACH Compliant, DIN 6453
Dimensions
- Overall Length
- 200 mm
- Blade Width
- 24 mm
- Shank Height
- 13 mm
Description
Flat Chisel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.