Shop HOLEMAKER TECHNOLOGY
See all product information
Create Account
Drill Bit
- Mfr # 209016-SET2
- Zoro # G209199007
product price:Â
$
188.99
/ea
Free Shipping & Returns
Key Features
Largest Drill Bit Size
7/16 in
Flute Length
3 in
Number of Drill Bits
4
Drill Bit Sizes Included
27/64 in, 5/16 in
Shank Type - Machining
Hex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 209016-SET2
- Zoro #
- G209199007
- UPC #
- 5060451529234
- Country of Origin
- United Kingdom
- Number of Drill Bits
- 4
- Shank Type - Machining
- Hex
- Finish - Machining
- TiN
- Series
- VersaDrive(R)
- Measurement System
- Fractional Inch
- Impact Rating
- Impact Rated
- Item
- Drill Bit Set
- Drill Bit Case Type
- Foam
- Drill Bit Point Type
- TurboTip Point
- Drill Bit Point Angle
- 135 Degrees
- Material - Machining
- High Speed Steel
- Primary Material Application
- Stainless Steel
Dimensions
- Largest Drill Bit Size
- 7/16 in
- Flute Length
- 3 in
- Drill Bit Sizes Included
- 27/64 in, 5/16 in
- Shank Hex Size
- 7/16 in
- Smallest Drill Bit Size
- 3/16 in
Description
Drill Bit Set, Number of Drill Bits 4, 135 Degrees Drill Bit Point Angle, Drill Bit Point Type TurboTip Point, High Speed Steel, TiN, Drill Bit Sizes Included 27/64 in, 5/16 in, Fractional Inch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.