Variable Frequency Drive, Black/Green

  • Mfr # ATV930D11S6X
  • Zoro # G014590334
product price: 
$
3,938.99
/ea
Free Shipping & Returns

Key Features

Start/Stop Control
Programmable
Enclosure
Open
Input Phase AC
Three
Adjustable Deceleration Time
0.01 to 9,999 sec
Input Voltage
600V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATV930D11S6X
Zoro #
G014590334
UPC #
3606481325006
Country of Origin
Indonesia
Item
Variable Frequency Drive
Start/Stop Control
Programmable
Enclosure
Open
Input Phase AC
Three
Adjustable Deceleration Time
0.01 to 9,999 sec
Input Voltage
600V AC
Protection
Break on the Control Circuit Drive, Line Supply Overvoltage Drive, Line Supply Phase Loss Drive, Line Supply Undervoltage Drive, Motor Phase Break Drive, Motor Phase Break Motor, Overcurrent Between Output Phases and Earth Drive, Overheating Drive, Overload of Output Voltage Drive, Overspeed Drive, Overvoltage's on the DC Bus Drive, Safe Torque Off Drive, Safe Torque Off Motor, Short-Circuit Protection Drive, Thermal Protection Drive, Thermal Protection Motor
Output Phase AC
Three
Output Frequency Range
599 Hz
Control Type
Local and Remote
With Line Contactor / No Line Contactor
With Line Contactor
Output Voltage
600V AC
Digital Readout
Output Current; Output Frequency; Output Voltage
With Bypass / No Bypass
No Bypass
Standards
CSA Certified, IEC 13849-1, IEC 60721-3, IEC 61000-3-12, IEC 61508, IEC 61800-3, IEC 61800-5-1, REACH Regulation, RoHS Compliant, UL 508C, UL Listed, UV, WEEE
Control Method
Local and Remote
Input Frequency
60/50 Hz
Dynamic Braking
Yes
Adjustable Acceleration Time
0.01 to 9,999 sec
Series
ATV930
Torque Application
Constant Torque, Variable Torque
Ethernet Port Included
Yes
Number of Inputs
(10) Digital, (3) Analog
Output Type
Analog, Digital
Brake Chopper Included
Yes
Input Type
Analog, Digital
Application
Industrial
Output Voltage Range
600V AC
Number of Outputs
(2) Analog, (2) Digital
Color
Black/Green
Maximum Output Current
18 A
Input Voltage Range
600V AC
Maximum Output Power
20 hp
Style
Compact
Enclosure Rating
IP21
Output Frequency - Minimum
599 Hz
Product Type
Variable Frequency Drive
Line Contactor Design
With Line Contactor
Includes Ethernet Port
Yes
Output Current - Maximum
18 A
Output Phase
Three
Output Horsepower
20 hp
Number of Inputs - Digital
10
IP Rating
IP21
Input Phase
Three
Bypass Design
No Bypass
Output Frequency - Maximum
599 Hz
Number of Inputs - Analog
3
Includes Brake Chopper
Yes
Number of Outputs - Analog
2
Number of Outputs - Digital
2
Wire Color
Black/Green
Container Type
Compact
Sensor Body Style
Compact

Dimensions

Overall Depth
9 1/4 in
Overall Height
16 1/8 in
Overall Width
6 3/4 in

Description

Variable Frequency Drive, Input Voltage 600V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 20 hp, Maximum Output Current 18 A, Output Voltage 600V AC, Output Phase AC Three, Output Frequency Range 599 Hz, Enclosure Rating IP21

Ratings & reviews