Shop SCHNEIDER ELECTRIC

Variable Frequency Drive, Black/Green

  • Mfr # ATV630D55Y6
  • Zoro # G914841567

product price: 
$
12,968.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Enclosure
Open
Displays
LED
Output Voltage
690V AC
Control Type
Remote Keypad
Standards
CE Certified, CSA Certified, EN/IEC 61800-3 Environment 2 Category C3, IEC 13849-1, IEC 60721-3, IEC 61000-3-12, IEC 61508, IEC 61800-3, IEC 61800-5-1, REACH Regulation, RoHS Compliant, UL 508C, UL Listed, UV
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ATV630D55Y6
Zoro #
G914841567
UPC #
3606481325211
Country of Origin
India

Dimensions

Overall Depth
11 3/4 in
Overall Height
24 3/4 in
Overall Width
13 in

Details

Enclosure
Open
Displays
LED
Output Voltage
690V AC
Control Type
Remote Keypad
Standards
CE Certified, CSA Certified, EN/IEC 61800-3 Environment 2 Category C3, IEC 13849-1, IEC 60721-3, IEC 61000-3-12, IEC 61508, IEC 61800-3, IEC 61800-5-1, REACH Regulation, RoHS Compliant, UL 508C, UL Listed, UV
Output Frequency Range
0.1 to 500 Hz
Input Voltage
690V AC
Item
Variable Frequency Drive
Display Type
LED
With Bypass / No Bypass
No Bypass
Number of Inputs
(3) Analog, (8) Digital
Dynamic Braking
No
Adjustable Acceleration Time
0.01 to 9,999 sec
Output Phase AC
Three
Input Type
Analog, Digital
With Line Contactor / No Line Contactor
With Line Contactor
Output Type
Analog, Digital
Input Phase AC
Three
Number of Outputs
(2) Analog
Input Voltage Range
500V AC to 690V AC
Torque Application
Constant Torque, Variable Torque
Control Method
Remote
Series
ATV630
Protection
Break on the Control Circuit Drive, Line Supply Overvoltage Drive, Line Supply Phase Loss Drive, Line Supply Undervoltage Drive, Motor Phase Break Drive, Motor Phase Break Motor, Overcurrent Between Output Phases and Earth Drive, Overheating Drive, Overload of Output Voltage Drive, Overspeed Drive, Overvoltage's on the DC Bus Drive, Safe Torque Off Drive, Safe Torque Off Motor, Short-Circuit Protection Drive, Thermal Protection Drive, Thermal Protection Motor
Adjustable Deceleration Time
0.01 to 9,999 sec
Application
Process and Utilities
Input Frequency
60/50 Hz
Ethernet Port Included
Yes
Start/Stop Control
Programmable
Digital Readout
Output Current; Output Frequency; Output Voltage
Output Voltage Range
500V AC to 690V AC
Style
Compact
Maximum Output Current
66 A
Enclosure Rating
IP20
Color
Black/Green
Brake Chopper Included
No
Maximum Output Power
75 hp
Number of Inputs - Analog
3
Number of Outputs - Analog
2
IP Rating
IP00, IP20
Input Phase
Three
Includes Ethernet Port
Yes
Number of Inputs - Digital
8
Includes Brake Chopper
No
Bypass Design
No Bypass
Output Frequency - Maximum
0.1 Hz
Output Frequency - Minimum
500 Hz
Output Horsepower
75 hp
Output Phase
Three
Number of Outputs - Digital
0
Output Current - Maximum
66 A
Product Type
Variable Frequency Drive
Output Power - Kilowatt - Maximum
55 kW
Line Contactor Design
With Line Contactor
Wire Color
Black/Green
Container Type
Compact
Sensor Body Style
Compact

Description

Variable Frequency Drive, Input Voltage 690V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 75 hp, Maximum Output Current 66 A, Output Voltage 690V AC, Output Phase AC Three, Output Frequency Range 0.1 to 500 Hz, Enclosure Rating IP20

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.