Shop SCHNEIDER ELECTRIC

Variable Speed Drive, Black/Green

  • Mfr # ATV630C11N4US
  • Zoro # G322732389

product price: 
$
20,295.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Output Frequency - Minimum
0.1 Hz
Includes Ethernet Port
Yes
Input Type
Analog, Digital
Output Phase
Three
Application
Process and Utilities
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ATV630C11N4US
Zoro #
G322732389
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
852 mm
Overall Depth
390 mm
Overall Width
320 mm

Details

Output Frequency - Minimum
0.1 Hz
Includes Ethernet Port
Yes
Input Type
Analog, Digital
Output Phase
Three
Application
Process and Utilities
Output Type
Analog, Digital, Relay
Output Frequency - Maximum
500 Hz
Output Power - Kilowatt - Maximum
90 kW, 110 kW
Standards
ATEX INERIS, ATEX Zone 2/22, CE, CSA, DNV-GL, EN/IEC 61800-3 Environment 2 Category C3, IEC 13849-1, IEC 60721-3, IEC 61000-3-12, IEC 61508, IEC 61800-3, IEC 61800-3 Environment 1 Category C2, IEC 61800-5-1, TUV, UL, UL 508C
Adjustable Deceleration Time
0.01 to 9999 sec
Number of Outputs - Analog
2
Control Type
PLC
Series
Altivar Process ATV600
Accepts External Control Inputs
Yes
Includes Communication Port
Yes
Color
Black/Green
Output Voltage
380-480V AC
Torque Application
Constant Torque, Variable Torque
Number of Outputs - Relay
3
Adjustable Acceleration Time
0.01 to 9999 sec
Includes Brake Chopper
No
Includes EMI Filter
Yes
Bypass Design
No Bypass
Product Type
Variable Frequency Drive
Number of Inputs - Analog
3
Number of Inputs - Digital
8
Input Voltage
380-480V AC
Protection
Circuit Breaker, Drive Thermal Overload, Overspeed, Overvoltage, Phase Failure, Phase to Phase or Phase to Ground Short Circuit, Safe Torque Off, Undervoltage
Style
Chassis
Input Frequency
60/50 Hz
Line Contactor Design
With Line Contactor
Output Horsepower
125 hp, 150 hp
IP Rating
IP21
Start/Stop Control
Programmable
Communication Protocols Supported
EtherNet, Modbus Serial, Modbus TCP
Input Phase
Three
Output Current - Maximum
211 A
Item
Variable Speed Drive
Dynamic Braking
No
Number of Outputs - Digital
0
Wire Color
Black/Green
Container Type
Chassis

Description

Variable Speed Drive, Input Voltage 380-480V AC, Input Frequency 60/50 Hz, Output Voltage 380-480V AC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.