Pole Mount Kit

  • Mfr # PMB6687KIT2
  • Zoro # G015246247
product price: 
$
36.59
/ea

Key Features

Material
Stainless Steel
Finish
Unfinished
Includes
(2) Stainless Steel Pole Mounting Brackets, (2) Stainless Steel Strap Clamps, Stainless Steel Mounting Hardware
Overall Height
1.85 in
Compatible with Manufacturer Model Number
1554/55H, 1554/55HL, 1554/55L, 1554/55LA, 1554/55N, 1554/55P, 1554/55T, 1554/55U, 1555EF, 1555HF, 1555LF, 1555NF, 1590Z119, 1590Z150, 1590Z155, 1590Z164, 1590ZGRP121, 1590ZGRP123
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PMB6687KIT2
Zoro #
G015246247
UPC #
623980580470
Country of Origin
Canada

Dimensions

Overall Height
1.85 in
Overall Width
4.65 in
Overall Length
4.65 in
Wire Rope Length
4.65 in
Length
4.65 in
Fits Chest Size
Pole Mounting Brackets Designed to Mount Specific Enclosures

Details

Item
Pole Mount Kit
Material
Stainless Steel
Finish
Unfinished
Includes
(2) Stainless Steel Pole Mounting Brackets, (2) Stainless Steel Strap Clamps, Stainless Steel Mounting Hardware
Compatible with Manufacturer Model Number
1554/55H, 1554/55HL, 1554/55L, 1554/55LA, 1554/55N, 1554/55P, 1554/55T, 1554/55U, 1555EF, 1555HF, 1555LF, 1555NF, 1590Z119, 1590Z150, 1590Z155, 1590Z164, 1590ZGRP121, 1590ZGRP123
Accessory Type
Pole Mount Kit
Compatible with Series
1554, 1555, 1555F, 1590Z, 1590ZGRP
Features
Pole Mounting Brackets Designed to Mount Specific Enclosures
Compatible Manufacturer Part Number
1554/55H, 1554/55HL, 1554/55L, 1554/55LA, 1554/55N, 1554/55P, 1554/55T, 1554/55U, 1555EF, 1555HF, 1555LF, 1555NF, 1590Z119, 1590Z150, 1590Z155, 1590Z164, 1590ZGRP121, 1590ZGRP123
Compatible with Mfr. Model No.
1554/55H, 1554/55HL, 1554/55L, 1554/55LA, 1554/55N, 1554/55P, 1554/55T, 1554/55U, 1555EF, 1555HF, 1555LF, 1555NF, 1590Z119, 1590Z150, 1590Z155, 1590Z164, 1590ZGRP121, 1590ZGRP123
For Use with Mfr Model Number
1554/55H, 1554/55HL, 1554/55L, 1554/55LA, 1554/55N, 1554/55P, 1554/55T, 1554/55U, 1555EF, 1555HF, 1555LF, 1555NF, 1590Z119, 1590Z150, 1590Z155, 1590Z164, 1590ZGRP121, 1590ZGRP123
Compatible Manufacturer Model Number
1554/55H, 1554/55HL, 1554/55L, 1554/55LA, 1554/55N, 1554/55P, 1554/55T, 1554/55U, 1555EF, 1555HF, 1555LF, 1555NF, 1590Z119, 1590Z150, 1590Z155, 1590Z164, 1590ZGRP121, 1590ZGRP123
For Use With Mfr. Model Number
1554/55H, 1554/55HL, 1554/55L, 1554/55LA, 1554/55N, 1554/55P, 1554/55T, 1554/55U, 1555EF, 1555HF, 1555LF, 1555NF, 1590Z119, 1590Z150, 1590Z155, 1590Z164, 1590ZGRP121, 1590ZGRP123
Application
Allows Select Hammond Enclosures to be Mounted Securely to a Pole
NEMA Enclosure Rating
No Enclosure
Compatible with Manufacturer Model No.
1554/55H, 1554/55HL, 1554/55L, 1554/55LA, 1554/55N, 1554/55P, 1554/55T, 1554/55U, 1555EF, 1555HF, 1555LF, 1555NF, 1590Z119, 1590Z150, 1590Z155, 1590Z164, 1590ZGRP121, 1590ZGRP123
Compatible Pump Manufacturer Part Number
1554/55H, 1554/55HL, 1554/55L, 1554/55LA, 1554/55N, 1554/55P, 1554/55T, 1554/55U, 1555EF, 1555HF, 1555LF, 1555NF, 1590Z119, 1590Z150, 1590Z155, 1590Z164, 1590ZGRP121, 1590ZGRP123
Compatible Mfr. Model Number
1554/55H, 1554/55HL, 1554/55L, 1554/55LA, 1554/55N, 1554/55P, 1554/55T, 1554/55U, 1555EF, 1555HF, 1555LF, 1555NF, 1590Z119, 1590Z150, 1590Z155, 1590Z164, 1590ZGRP121, 1590ZGRP123
For Manufacturer Part Number
1554/55H, 1554/55HL, 1554/55L, 1554/55LA, 1554/55N, 1554/55P, 1554/55T, 1554/55U, 1555EF, 1555HF, 1555LF, 1555NF, 1590Z119, 1590Z150, 1590Z155, 1590Z164, 1590ZGRP121, 1590ZGRP123
Compatible with Mfr. Model Number
1554/55H, 1554/55HL, 1554/55L, 1554/55LA, 1554/55N, 1554/55P, 1554/55T, 1554/55U, 1555EF, 1555HF, 1555LF, 1555NF, 1590Z119, 1590Z150, 1590Z155, 1590Z164, 1590ZGRP121, 1590ZGRP123
Shell Material
Stainless Steel
Compatible Series
1554, 1555, 1555F, 1590Z, 1590ZGRP

Description

Pole Mount Kit

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.