Shop IRWIN
See all product information
Create Account
PowerBit, L:2", PKG2, BitSize:SL8-10
- Mfr # IWAF22SL82
- Zoro # G0152608
product price:Â
$
0.37
/pk of 2, $0.19/ea
Key Features
Bit Style
Slotted
Overall Length
2 in
Hex Shank Size
1/4 in
SAE or Metric
SAE
Shank Style
Hex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IWAF22SL82
- Zoro #
- G0152608
- UPC #
- 885911641982
- Country of Origin
- China
- Item
- Power Bit
- Bit Style
- Slotted
- SAE or Metric
- SAE
- Shank Style
- Hex
- Finish
- Rust Preventative
- Material
- Carbon Steel
- Impact Rated
- Not Impact Rated
- Single End/Double End
- Single End
- For Use With
- Power Tool
- Fastening Tool Material
- Carbon Steel
- Fastening Tool Item
- Power Bit
- Application - Tools
- Power
- Shank Shape
- Hex
- Tip Type
- Standard
- Product Type
- Power Bit
- End Design
- Single End
- For Tool Type
- Power
- Includes Bit Holder
- Bit Holder Not Included
- Compatible Product Type
- Power Tool
- Head Style
- Slotted
- Measurement System
- Metric, Imperial
- Shell Material
- Carbon Steel
- Traction Material
- Carbon Steel
Dimensions
- Overall Length
- 2 in
- Hex Shank Size
- 1/4 in
- Overall Bit Length
- 2 in
- Fastening Tool Tip Size
- #8
- Shank Size
- 1/4 in
- Bit Industry Size
- SL8-10
- Wire Rope Length
- 2 in
- Length
- 2 in
Description
Power Bit, Application - Tools Power, Bit Style Slotted, Fastening Tool Tip Size #8, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material Carbon Steel, Overall Bit Length 2 in, SAE, Finish Rust Preventative, Impact Rated Not Impact Rated, For Use With Power Tool, Power Bit, Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.