Opend End Wrenches 30x32in 302mm
- Mfr # 793032
- Zoro # G523582905
product price:Â
$
20.91
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 793032
- Zoro #
- G523582905
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Open End Wrench 30 x 32mm Dual Size Heavy-Duty Chrome Finish - 793032, Open-End Wrench This dual-size open-end wrench covers 30mm and 32mm fasteners in one forged tool, helping reduce tool swaps during service and maintenance work. The 302mm overall length provides practical leverage while remaining easy to control in tight or crowded areas. Built from chromium-vanadium steel alloy, it's designed for strength, durability, and anti-corrosive performance. Stamped size markings support quick identification and consistent tool organization in a professional hand-tool setup. Key Benefits Dual-size 30 x 32mm open ends reduce tool changes during fastener work. 302mm overall length balances leverage and control for stubborn fasteners. Chromium-vanadium steel alloy delivers high strength with anti-corrosive properties. Forged and heat treated for optimal durability under heavy, repeated use. Stamped size markings stay readable for fast identification and better organization. Meets or exceeds ANSI standards for dependable fit, safety, and performance. Designed for professional technicians and built for long-term, heavy use, this open-end wrench combines two common metric sizes with a durable chrome finish and clear markings. It supports reliable service work where strength, repeatability, and standards compliance matter, without adding unnecessary complexity to your tool kit.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.