Shop GENIUS TOOLS
Create Account
3/4in Dr. 2 1/8in(12 pt.) Thin Wall Impact Socket
- Mfr # 695268
- Zoro # G123580967
original price:Â $48.55 , new price: $43.70 , 9 percent off
new price:Â
$
43.70
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 695268
- Zoro #
- G123580967
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 2 1/8 Inch 3/4 Inch Drive 12-Point Thin Wall CR-Mo Steel - 695268 Impact Socket This 3/4 inch drive, 2 1/8 inch, 12-point thin wall impact socket is built for tight-clearance fastening where standard wall sockets may not fit. Its thin profile supports access without sacrificing the strength expected from professional impact tooling. Made from Chromium Molybdenum alloy steel, it is engineered for high strength and durability, with anti-corrosive properties to help withstand demanding shop conditions. The socket is heat treated through oil quenching and finished with a matte black oxide coating for a tough exterior and strong inner core. Key Benefits Thin wall design helps reach fasteners in tighter clearances. 3/4 inch drive with 2 1/8 inch size for impact applications. 12-point opening supports secure engagement and efficient positioning on fasteners. Chromium Molybdenum alloy steel delivers strength, durability, and anti-corrosion properties. Oil-quenched heat treatment improves toughness for long-term professional use. Matte black oxide coating provides a durable finish for jobsite wear resistance. Permanently stamped size markings simplify identification and tool organization. With a 73mm (2.87 inch) overall length and compliance with ANSI standards, this impact socket is suited for professional technicians who need dependable fit, consistent performance, and easy identification in the toolbox.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.