Gearshift Support
- Mfr # R.AC.00168
- Zoro # G016053561
product price:
$
49.15
/ea
Key Features
Includes
Instruction Manual
Batteries Included
Yes
Width
16.14 in
Depth
1.57 in
Length
1.57 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R.AC.00168
- Zoro #
- G016053561
- UPC #
- -
- Country of Origin
- China
- Includes
- Instruction Manual
- Batteries Included
- Yes
Dimensions
- Width
- 16.14 in
- Depth
- 1.57 in
- Length
- 1.57 in
Description
Experience the thrill of total control with the Playseat Gearshift Support. This accessory allows you to position your Gear shifter conveniently beside your racing cockpit's steering wheel, replicating the authentic feeling of driving. This means you can shift gears with precision, just like you would in a real car.
- Shift Gears Like the Pros: Enjoy more control over your gear shifter for an authentic experience
- Design for Lefthand and Righthand Driving: Choose your setup based on your preferences with lefthand and righthand driving capabilities
- Impressive Compatibility: Works with Logitech and Thrustmaster gear shifters
- Works with a Variety of Models: Compatible with the Playseat® Challenge, Evolution, Evolution PRO, and Revolution
- Leading Innovator: With over 25 years of experience, Playseat® brings an impressive track record
- Authentic Racing Experience: Enjoy the feeling of driving in a real car with this racing accessory
- Seamless Control: Enhance your gaming experience with complete control of your race
- Stable and Reliable Connection: Delivers a stable and reliable connection between your gearshifter and racing cockpit
- Hassle-Free Setup: Complete with easy installation, enjoy a hassle-free upgrade to your racing experience
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.