Shop OCULUS
See all product information
Create Account
VR Gaming Headset Stand
- Mfr # 750112288M
- Zoro # G222980620
product price:Â
$
29.39
/ea
Key Features
Color
Black
Height
6 in
Length
6 in
Width
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 750112288M
- Zoro #
- G222980620
- UPC #
- 672975125288
- Country of Origin
- China
- Color
- Black
- Item
- VR Headset Stand
Dimensions
- Height
- 6 in
- Length
- 6 in
- Width
- 6 in
Description
Keep your VR gaming gear pristine with the Oculus VR Gaming Headset Stand! Crafted specifically for VR headsets, tangled cords and damaged gear can now be avoided by hanging and displaying your headset on this optimized stand.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.