VR Gaming Headset Carrying Case for Quest
- Mfr # 750115361M
- Zoro # G822980624
product price:Â
$
16.35
/ea
Key Features
Height
9.50 in
Color
Black
Width
6.50 in
Length
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 750115361M
- Zoro #
- G822980624
- UPC #
- 672975337483
- Country of Origin
- China
- Color
- Black
- Item
- VR Headset Case
Dimensions
- Height
- 9.50 in
- Width
- 6.50 in
- Length
- 12 in
Description
Keep your VR gaming gear pristine with the Oculus VR Gaming Headset Carrying Case! Transporting your VR set is more easy and stress free with this high quality crafted case. Secured with pre-cut foam and zip pockets, your gaming headset will be protected from dust-debris, and damage!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.