Insert, Wgc Cut-Off Insert
- Mfr # 6686067
- Zoro # G0194530
product price:Â
$
16.15
/ea
Key Features
Grade
WU25PT
Corner Radius
0.008 in
Length
0.3559 in
Insert Size
2
Cutting Width
0.094 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6686067
- Zoro #
- G0194530
- UPC #
- 4061779190626
- Country of Origin
- Japan
Dimensions
- Corner Radius
- 0.008 in
- Length
- 0.3559 in
- Insert Size
- 2
- Cutting Width
- 0.094 in
- Cutting Width Tolerance
- 0.001 in
Details
- Item
- Parting and Grooving Insert
- Grade
- WU25PT
Description
Parting and Grooving Insert
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.