Shop WIDIA

Grooving/Parting Insert, NGD-K, Carbide

  • Mfr # 3607133
  • Zoro # G3595984

product price: 
$
37.79
/ea
Sold in multiples of 10 for $377.90

Key Features

Style
NGD-K
Insert Seat Size
4
Width
0.2560 in
Chip-Breaker
Yes
Grade
TN6010
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3607133
Zoro #
G3595984
UPC #
4021169748011
Country of Origin
United States
Item
Parting and Grooving Insert
Style
NGD-K
Chip-Breaker
Yes
Grade
TN6010
Cutting Direction
Right Hand
ISO Number
NGD4125RK
Lead Angle
11 Degrees
Application
Grooving
Insert Style
NGD-K
Rake
10 Degrees
Mounting Style
Notch
Coating
ALOX-SN
No. of Edges
2
Insert Material
Carbide
Primary Material Application ISO Code
K, M, N, P, S
Cutting Application
Grooving
Chip-Breaker Style
Double Sided
Number of Cutting Edges
2
Hole Type
No Hole
Clearance Angle
11 Degrees
Measurement System
Fractional Inch
ANSI Code
NGD4125RK
Secondary Material Application ISO Code
H
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Magnesium, Nickel, Stainless Steel, Steel, Titanium
Chip-Breaker Code
K
Material - Machining
Carbide
Secondary Material Application
Hardened Steel
Coating Process
PVD
Manufacturer Grade
TN6010

Dimensions

Insert Seat Size
4
Width
0.2560 in
Corner Radius
0.0100 in
Insert Size
4
Depth of Cut
1/4 in
Max. Grooving Width
1/8 in
Thickness
0.4530 in
Seat Size
4

Description

Parting and Grooving Insert, Right Hand, Max. Grooving Width 1/8 in, ANSI Code NGD4125RK, Chip-Breaker Code K, Chip-Breaker Style Double Sided, Clearance Angle 11 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.