Shop WIDIA

Grooving/Parting Insert, WMT-P-PC, Carbide

  • Mfr # 4170164
  • Zoro # G3820605

product price: 
$
51.49
/ea
Sold in multiples of 5 for $257.45

Key Features

Style
WMT
Insert Seat Size
8
Width
0.2300 in
Chip-Breaker
Yes
Grade
WU25PT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4170164
Zoro #
G3820605
UPC #
4021169610042
Country of Origin
United States
Item
Parting and Grooving Insert
Style
WMT
Chip-Breaker
Yes
Grade
WU25PT
Cutting Direction
Neutral
No. of Edges
2
Lead Angle
7 Degrees
Mounting Style
Convex Prismatic Cross Section
Coating
AlTiN
Insert Style
WMT-P-PC
Application
Grooving
ISO Number
WMTR312I8PPC
Insert Material
Carbide
Clearance Angle
7 Degrees
Cutting Application
Profiling
Finish - Machining
AlTiN
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium, Nickel, Stainless Steel, Titanium
ANSI Code
WMTR312I8PPC
Manufacturer Grade
WU25PT
Chip-Breaker Style
On One Side
Primary Material Application ISO Code
M, N, S
Coating Process
PVD
Measurement System
Fractional Inch
Hole Type
No Hole
Feed Type
High
Number of Cutting Edges
2
Chip-Breaker Code
PC
Secondary Material Application
Cast Iron, Steel
Secondary Material Application ISO Code
K, P
Material - Machining
Carbide

Dimensions

Insert Seat Size
8
Width
0.2300 in
Insert Size
8
Overall Length
1.1420 in
Corner Radius
0.1560 in
Seat Size
8
Max. Grooving Width
5/16 in
Reference Length
1.1420 in
Thickness
0.2740 in
Wire Rope Length
1.1420 in
Length
1.1420 in

Description

Parting and Grooving Insert, Neutral, Max. Grooving Width 5/16 in, ANSI Code WMTR312I8PPC, Chip-Breaker Code PC, Chip-Breaker Style On One Side, Clearance Angle 7 Degrees , Coating Process PVD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.