Variable Frequency Drive, Black

  • Mfr # ATV340D22N4
  • Zoro # G0196719
product price: 
$
4,556.99
/ea
Free Shipping & Returns

Key Features

Max. Output Amps
68.5 A, 69 A, 83 A, 83.7 A
Input Phase AC
Three
Input Frequency
60/50 Hz
Digital Readout
No
Control Method
Variable Torque Standard, Optimized Torque Mode, Constant Torque Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATV340D22N4
Zoro #
G0196719
UPC #
785901711711
Country of Origin
Indonesia
Item
Variable Frequency Drive
Max. Output Amps
68.5 A, 69 A, 83 A, 83.7 A
Input Phase AC
Three
Input Frequency
60/50 Hz
Digital Readout
No
Control Method
Variable Torque Standard, Optimized Torque Mode, Constant Torque Standard
Dynamic Braking
No
For Use With
Three-phase supply voltage: 380...480 V 50/60 Hz
Protection
Break on the control circuit, DC Bus overvoltage, Exceeding limit speed, Input supply loss, Line supply overvoltage, Line supply undervoltage, Motor phase loss, Output overcurrent between motor phase and earth, Output overcurrent between motor phases, Overcurrent, Overheating, Safe torque off, Short-circuit between motor phase and earth, Short-circuit between motor phases, Thermal protection
Output Voltage
480V AC
Input Voltage
480V AC
With Line Contactor / No Line Contactor
With Line Contactor
Display Type
None
Standards
EN/IEC 61800-3, Environment 1 Category C2 EN/IEC 61800-3, Environment 2 Category C3 EN/IEC 61800-3, EN/IEC 61800-5-1, IEC 60721-3, IEC 61508, IEC 13849-1, UL 618000-5-1
Max. HP
30 hp, 40 hp
Maximum Output Power
40 hp
Brake Chopper Included
Yes
With Bypass / No Bypass
No Bypass
Maximum Output Current
62 A
Adjustable Deceleration Time
0.01 to 9,999 sec
Enclosure
Open
Torque Application
Constant Torque, Variable Torque
Series
Altivar Machine ATV340
Output Frequency Range
0.1 to 599 Hz
Application
Industrial Process and Utilities
Number of Inputs
(2) Analog; (1) Discrete; (3) Relay
Input Voltage Range
380 to 480V AC
Displays
None
Enclosure Rating
NEMA 1
Adjustable Acceleration Time
0.01 to 9,999 sec
Output Voltage Range
323V AC to 528V AC
Ethernet Port Included
No
Style
Modular
Color
Black
Output Phase AC
Three
Start/Stop Control
Programmable
Output Type
Analog
Number of Outputs
(3) Analog; (8) Discrete
Key Pad Lockout
None
Input Type
Analog, Digital
Number of Inputs - Analog
2
Includes Brake Chopper
Yes
IP Rating
IP20
Output Frequency - Maximum
0.1 Hz
Output Phase
Three
Includes Ethernet Port
No
Input Phase
Three
Output Frequency - Minimum
599 Hz
Output Current - Maximum
62 A
Product Type
Variable Frequency Drive
NEMA Rating
NEMA 1
Line Contactor Design
With Line Contactor
Keypad Lockout
None
Number of Outputs - Analog
3
Output Horsepower
40 hp
Bypass Design
No Bypass
Wire Color
Black
Container Type
Modular
Sensor Body Style
Modular

Dimensions

Height
15.16 in
Width
7.09 in
Depth
9.8 in
Overall Height
5 1/8 in
Overall Depth
9 3/4 in
Overall Width
7 1/8 in

Description

Variable Frequency Drive, Input Voltage 480V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 40 hp, Maximum Output Current 62 A, Output Voltage 480V AC, Output Phase AC Three, Output Frequency Range 0.1 to 599 Hz, Enclosure Rating NEMA 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews