Shop SCHNEIDER ELECTRIC

Variable Frequency Drive, Black

  • Mfr # ATV340D15N4
  • Zoro # G0197988

product price: 
$
2,414.99
/ea
Free Shipping & Returns

Key Features

Height
15.16 in
Max. Output Amps
42.9 A, 48 A, 52.7 A, 58 A
Max. HP
20 hp, 25 hp
Protection
Break on the control circuit, DC Bus overvoltage, Exceeding limit speed, Input supply loss, Line supply overvoltage, Line supply undervoltage, Motor phase loss, Output overcurrent between motor phase and earth, Output overcurrent between motor phases, Overcurrent, Overheating, Safe torque off, Short-circuit between motor phase and earth, Short-circuit between motor phases, Thermal protection
With Line Contactor / No Line Contactor
With Line Contactor
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATV340D15N4
Zoro #
G0197988
UPC #
785901705987
Country of Origin
Indonesia
Max. Output Amps
42.9 A, 48 A, 52.7 A, 58 A
Max. HP
20 hp, 25 hp
Protection
Break on the control circuit, DC Bus overvoltage, Exceeding limit speed, Input supply loss, Line supply overvoltage, Line supply undervoltage, Motor phase loss, Output overcurrent between motor phase and earth, Output overcurrent between motor phases, Overcurrent, Overheating, Safe torque off, Short-circuit between motor phase and earth, Short-circuit between motor phases, Thermal protection
With Line Contactor / No Line Contactor
With Line Contactor
Input Frequency
60/50 Hz
For Use With
Three-phase supply voltage: 380...480 V 50/60 Hz
Control Method
Variable Torque Standard, Optimized Torque Mode, Constant Torque Standard
Dynamic Braking
No
Item
Variable Frequency Drive
Output Voltage
480V AC
Digital Readout
No
Standards
EN/IEC 61800-3, Environment 1 Category C2 EN/IEC 61800-3, Environment 2 Category C3 EN/IEC 61800-3, EN/IEC 61800-5-1, IEC 60721-3, IEC 61508, IEC 13849-1, UL 618000-5-1
Input Phase AC
Three
Display Type
None
Input Voltage
480V AC
Maximum Output Current
39 A
Input Type
Analog, Digital
Ethernet Port Included
No
Key Pad Lockout
None
Number of Inputs
(2) Analog; (1) Discrete; (3) Relay
Enclosure Rating
NEMA 1
Maximum Output Power
25 hp
Enclosure
Open
Output Phase AC
Three
Application
Industrial Process and Utilities
Torque Application
Constant Torque, Variable Torque
Style
Modular
Brake Chopper Included
Yes
Adjustable Deceleration Time
0.01 to 9,999 sec
Adjustable Acceleration Time
0.01 to 9,999 sec
Displays
None
Output Type
Analog
With Bypass / No Bypass
No Bypass
Color
Black
Output Frequency Range
0.1 to 599 Hz
Output Voltage Range
323V AC to 528V AC
Series
Altivar Machine ATV340
Number of Outputs
(3) Analog; (8) Discrete
Start/Stop Control
Programmable
Input Voltage Range
380 to 480V AC
Input Phase
Three
Number of Outputs - Analog
3
Includes Brake Chopper
Yes
Output Horsepower
25 hp
Output Current - Maximum
39 A
Output Frequency - Minimum
599 Hz
Includes Ethernet Port
No
Product Type
Variable Frequency Drive
Output Phase
Three
Bypass Design
No Bypass
Keypad Lockout
None
Line Contactor Design
With Line Contactor
IP Rating
IP20
Output Frequency - Maximum
0.1 Hz
Number of Inputs - Analog
2
NEMA Rating
NEMA 1
Wire Color
Black
Container Type
Modular
Sensor Body Style
Modular

Dimensions

Height
15.16 in
Depth
9.8 in
Width
7.09 in
Overall Width
7 1/8 in
Overall Height
5 1/8 in
Overall Depth
9 3/4 in

Description

Variable Frequency Drive, Input Voltage 480V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 25 hp, Maximum Output Current 39 A, Output Voltage 480V AC, Output Phase AC Three, Output Frequency Range 0.1 to 599 Hz, Enclosure Rating NEMA 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.