Variable Frequency Drive, Black

  • Mfr # ATV630C11N4
  • Zoro # G3549202
product price: 
$
17,026.99
/ea
Additional $500.00 delivery surcharge applies per item.
See details

Key Features

Height
33.54 in
Output Voltage
480V AC
Protection
Motor Phase Break, Overcurrent, Overheating, Overspeed, Overvoltage's, Safe Torque Off, Short-circuit Protection, Thermal Protection, Undervoltage
Dynamic Braking
No
For Use With
Three-phase supply voltage: 380...480 V 50/60 Hz
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATV630C11N4
Zoro #
G3549202
UPC #
785901638148
Country of Origin
India
Output Voltage
480V AC
Protection
Motor Phase Break, Overcurrent, Overheating, Overspeed, Overvoltage's, Safe Torque Off, Short-circuit Protection, Thermal Protection, Undervoltage
Dynamic Braking
No
For Use With
Three-phase supply voltage: 380...480 V 50/60 Hz
Item
Variable Frequency Drive
Max. HP
125 hp, 150 hp
Control Method
Constant Torque Standard, Optimized Torque Mode, Variable Torque Standard
Display Type
Graphic
Input Frequency
60/50 Hz
Input Voltage
480V AC
Input Phase AC
Three
Digital Readout
No
Standards
UL 508C, EN/IEC 61800-3, Environment 1 category C2 EN/IEC 61800-3, Environment 2 category C3 EN/IEC 61800-3, EN/IEC 61800-5-1, IEC 61000-3-12, IEC 60721-3, IEC 61508, IEC 13849-1
With Line Contactor / No Line Contactor
With Line Contactor
Max. Output Amps
232.1 A, 259.5 A
Maximum Output Power
150 hp
Output Frequency Range
0.1 to 500 Hz
Ethernet Port Included
Yes
Displays
Graphic Display
Output Type
Analog
Enclosure
Totally Enclosed
Start/Stop Control
Programmable
Adjustable Deceleration Time
0.01 to 9,999 sec
Color
Black
Number of Inputs
(3) Analog; (8) Discrete
Brake Chopper Included
No
Maximum Output Current
211 A
Series
Altivar Process ATV600 Variable Speed Drives
Application
Industrial Process and Utilities
Output Voltage Range
380V AC to 480V AC
Number of Outputs
(2) Analog; (3) Relay
Style
Compact
With Bypass / No Bypass
No Bypass
Adjustable Acceleration Time
0.01 to 9,999 sec
Output Phase AC
Three
Enclosure Rating
NEMA 1
Input Type
Analog, Digital
Torque Application
Constant Torque, Variable Torque
Input Voltage Range
380 to 480V AC
Includes Brake Chopper
No
Output Frequency - Minimum
500 Hz
Includes Ethernet Port
Yes
Product Type
Variable Frequency Drive
Output Current - Maximum
211 A
Bypass Design
No Bypass
Input Phase
Three
Number of Inputs - Analog
3
Output Horsepower
150 hp
Line Contactor Design
With Line Contactor
NEMA Rating
NEMA 1
Number of Outputs - Analog
2
IP Rating
IP21
Number of Outputs - Relay
3
Output Frequency - Maximum
0.1 Hz
Output Phase
Three
Wire Color
Black
Container Type
Compact
Sensor Body Style
Compact

Dimensions

Height
33.54 in
Depth
15.35 in
Width
12.6 in
Overall Depth
15 3/8 in
Overall Height
33 5/8 in
Overall Width
12 5/8 in

Description

Variable Frequency Drive, Input Voltage 480V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 150 hp, Maximum Output Current 211 A, Output Voltage 480V AC, Output Phase AC Three, Output Frequency Range 0.1 to 500 Hz, Enclosure Rating NEMA 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews