Shop SCHNEIDER ELECTRIC
See all product information
Create Account
Variable Frequency Drive, Black
- Mfr # ATV340D37N4E
- Zoro # G0197218
product price:Â
$
7,145.99
/ea
Free Shipping & Returns
Key Features
For Use With
Three-phase supply voltage: 380...480 V 50/60 Hz
Input Frequency
60/50 Hz
Standards
EN/IEC 61800-3, Environment 1 Category C2 EN/IEC 61800-3, Environment 2 Category C3 EN/IEC 61800-3, EN/IEC 61800-5-1, IEC 60721-3, IEC 61508, IEC 13849-1, UL 618000-5-1
Max. Output Amps
105.6 A, 111.8 A
With Line Contactor / No Line Contactor
With Line Contactor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ATV340D37N4E
- Zoro #
- G0197218
- UPC #
- 785901752493
- Country of Origin
- China
Dimensions
- Width
- 8.39 in
- Height
- 25.98 in
- Depth
- 10.31 in
- Overall Width
- 8 3/8 in
- Overall Depth
- 10 3/8 in
- Overall Height
- 26 in
Description
Variable Frequency Drive, Input Voltage 480V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 60 hp, Maximum Output Current 88 A, Output Voltage 480V AC, Output Phase AC Three, Output Frequency Range 0.1 to 599 Hz, Enclosure Rating NEMA 1
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.