Shop SCHNEIDER ELECTRIC

Variable Frequency Drive, Black

  • Mfr # ATV340D18N4
  • Zoro # G0199379

product price: 
$
3,358.99
/ea
Free Shipping & Returns

Key Features

Display Type
None
Output Voltage
480V AC
With Line Contactor / No Line Contactor
With Line Contactor
Input Frequency
60/50 Hz
Input Voltage
480V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATV340D18N4
Zoro #
G0199379
UPC #
785901710769
Country of Origin
Indonesia
Display Type
None
Output Voltage
480V AC
With Line Contactor / No Line Contactor
With Line Contactor
Input Frequency
60/50 Hz
Input Voltage
480V AC
For Use With
Three-phase supply voltage: 380...480 V 50/60 Hz
Item
Variable Frequency Drive
Digital Readout
No
Max. Output Amps
50.6 A, 59 A, 62.1 A, 70 A
Standards
EN/IEC 61800-3, Environment 1 Category C2 EN/IEC 61800-3, Environment 2 Category C3 EN/IEC 61800-3, EN/IEC 61800-5-1, IEC 60721-3, IEC 61508, IEC 13849-1, UL 618000-5-1
Dynamic Braking
No
Protection
Break on the control circuit, DC Bus overvoltage, Exceeding limit speed, Input supply loss, Line supply overvoltage, Line supply undervoltage, Motor phase loss, Output overcurrent between motor phase and earth, Output overcurrent between motor phases, Overcurrent, Overheating, Safe torque off, Short-circuit between motor phase and earth, Short-circuit between motor phases, Thermal protection
Input Phase AC
Three
Control Method
Constant Torque Standard, Optimized Torque Mode, Variable Torque Standard
Max. HP
25 hp, 30 hp
Enclosure
Open
Enclosure Rating
NEMA 1
Adjustable Acceleration Time
0.01 to 9,999 sec
Series
Altivar Machine ATV340
Maximum Output Current
46 A
Output Phase AC
Three
Number of Inputs
(2) Analog; (1) Discrete; (3) Relay
Style
Modular
Output Voltage Range
323V AC to 528V AC
Application
Industrial Process and Utilities
Number of Outputs
(3) Analog; (8) Discrete
Key Pad Lockout
None
Torque Application
Constant Torque, Variable Torque
Color
Black
Output Type
Analog
Input Voltage Range
380 to 480V AC
Input Type
Analog, Digital
Brake Chopper Included
Yes
Maximum Output Power
25 hp
Displays
None
Output Frequency Range
0.1 to 599 Hz
Adjustable Deceleration Time
0.01 to 9,999 sec
Start/Stop Control
Programmable
With Bypass / No Bypass
No Bypass
Ethernet Port Included
No
Output Current - Maximum
46 A
Number of Inputs - Analog
2
Line Contactor Design
With Line Contactor
Output Horsepower
25 hp
Product Type
Variable Frequency Drive
Number of Outputs - Analog
3
Bypass Design
No Bypass
Keypad Lockout
None
Includes Brake Chopper
Yes
IP Rating
IP20
Includes Ethernet Port
No
Output Frequency - Maximum
0.1 Hz
Output Phase
Three
Input Phase
Three
NEMA Rating
NEMA 1
Output Frequency - Minimum
599 Hz
Wire Color
Black
Container Type
Modular
Sensor Body Style
Modular

Dimensions

Width
7.09 in
Height
15.16 in
Depth
9.8 in
Overall Depth
9 3/4 in
Overall Width
7 1/8 in
Overall Height
5 1/8 in

Description

Variable Frequency Drive, Input Voltage 480V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 25 hp, Maximum Output Current 46 A, Output Voltage 480V AC, Output Phase AC Three, Output Frequency Range 0.1 to 599 Hz, Enclosure Rating NEMA 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.