Variable Frequency Drive, Black

  • Mfr # ATV340U75N4
  • Zoro # G0200544
product price: 
$
1,793.99
/ea
Free Shipping & Returns

Key Features

Control Method
Variable Torque Standard, Optimized Torque Mode, Constant Torque Standard
Display Type
None
Input Voltage
480V AC
Dynamic Braking
No
Height
10.63 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ATV340U75N4
Zoro #
G0200544
UPC #
785901677161
Country of Origin
Indonesia

Dimensions

Height
10.63 in
Depth
9.21 in
Width
4.33 in
Overall Height
10 5/8 in
Overall Depth
9 1/4 in
Overall Width
4 3/8 in

Details

Control Method
Variable Torque Standard, Optimized Torque Mode, Constant Torque Standard
Item
Variable Frequency Drive
Display Type
None
Input Voltage
480V AC
Dynamic Braking
No
With Line Contactor / No Line Contactor
With Line Contactor
For Use With
Three-phase supply voltage: 380...480 V 50/60 Hz
Protection
Break on the control circuit, DC Bus overvoltage, Exceeding limit speed, Input supply loss, Line supply overvoltage, Line supply undervoltage, Motor phase loss, Output overcurrent between motor phase and earth, Output overcurrent between motor phases, Overcurrent, Overheating, Safe torque off, Short-circuit between motor phase and earth, Short-circuit between motor phases, Thermal protection
Max. Output Amps
24.8 A, 26.4 A, 29.7 A, 32.4 A
Max. HP
10 hp, 15 hp
Input Phase AC
Three
Digital Readout
No
Input Frequency
60/50 Hz
Standards
EN/IEC 61800-3, Environment 1 Category C2 EN/IEC 61800-3, Environment 2 Category C3 EN/IEC 61800-3, EN/IEC 61800-5-1, IEC 60721-3, IEC 61508, IEC 13849-1, UL 618000-5-1
Output Voltage
480V AC
Displays
None
Adjustable Acceleration Time
0.01 to 9,999 sec
Output Voltage Range
323V AC to 528V AC
Maximum Output Power
15 hp
Enclosure Rating
NEMA 1
Color
Black
Number of Outputs
(3) Analog; (8) Discrete
Enclosure
Open
Output Frequency Range
0.1 to 599 Hz
Maximum Output Current
24 A
Input Type
Analog, Digital
Series
Altivar Machine ATV340
Ethernet Port Included
No
Key Pad Lockout
None
Input Voltage Range
380 to 480V AC
Brake Chopper Included
Yes
Start/Stop Control
Programmable
Torque Application
Constant Torque, Variable Torque
Output Phase AC
Three
Output Type
Analog
With Bypass / No Bypass
No Bypass
Adjustable Deceleration Time
0.01 to 9,999 sec
Number of Inputs
(2) Analog; (1) Discrete; (3) Relay
Application
Industrial Process and Utilities
Style
Modular
Keypad Lockout
None
IP Rating
IP20
Output Phase
Three
Bypass Design
No Bypass
Includes Brake Chopper
Yes
Output Frequency - Minimum
599 Hz
Product Type
Variable Frequency Drive
Output Horsepower
15 hp
Line Contactor Design
With Line Contactor
Includes Ethernet Port
No
NEMA Rating
NEMA 1
Output Current - Maximum
24 A
Output Frequency - Maximum
0.1 Hz
Number of Outputs - Analog
3
Number of Inputs - Analog
2
Input Phase
Three
Wire Color
Black
Container Type
Modular

Description

Variable Frequency Drive, Input Voltage 480V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 15 hp, Maximum Output Current 24 A, Output Voltage 480V AC, Output Phase AC Three, Output Frequency Range 0.1 to 599 Hz, Enclosure Rating NEMA 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews