Variable Frequency Drive
- Mfr # ATV630D75M3
- Zoro # G3548545
product price:Â
$
14,277.99
/ea
Key Features
Control Method
Constant Torque Standard, Optimized Torque Mode, Variable Torque Standard
Dynamic Braking
DC Injection
Input Phase AC
3
Height
33.54 in
Standards
UL 508C, EN/IEC 61800-3, Environment 1 category C2 EN/IEC 61800-3, Environment 2 category C3 EN/IEC 61800-3, EN/IEC 61800-5-1, IEC 61000-3-12, IEC 60721-3, IEC 61508, IEC 13849-1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ATV630D75M3
- Zoro #
- G3548545
- UPC #
- 785901702740
- Country of Origin
- India
- Control Method
- Constant Torque Standard, Optimized Torque Mode, Variable Torque Standard
- Dynamic Braking
- DC Injection
- Input Phase AC
- 3
- Standards
- UL 508C, EN/IEC 61800-3, Environment 1 category C2 EN/IEC 61800-3, Environment 2 category C3 EN/IEC 61800-3, EN/IEC 61800-5-1, IEC 61000-3-12, IEC 60721-3, IEC 61508, IEC 13849-1
- Digital Readout
- No
- Enclosure
- Totally Enclosed
- Max. HP
- 75 hp, 100 hp
- Input Voltage
- 200V AC to 240V AC
- For Use With
- Motor, Three-phase supply voltage: 200¿240 V 50/60 Hz
- Input Frequency
- 50/60 Hz
- Output Voltage
- 200V to 240V
- Max. Output Amps
- 310.2 A, 316.5 A
- Protection
- Item
- Variable Speed Drive
- Display Type
- Graphic display
- With Line Contactor / No Line Contactor
- With Line Contactor
- Maximum Output Power
- 100 hp
- Enclosure Rating
- IP21
- Input Voltage Range
- 200 to 240V AC
- Maximum Output Current
- 282 A
- Product Type
- Variable Frequency Drive
- Output Current - Maximum
- 282 A
- IP Rating
- IP20, IP21
- Output Horsepower
- 100 hp
Dimensions
- Height
- 33.54 in
- Depth
- 15.35 in
- Width
- 12.6 in
Description
Variable Speed Drive, Input Voltage 200 to 240V AC, Input Phase AC 3, Input Frequency 50/60 Hz, Maximum Output Power 100 hp, Maximum Output Current 282 A, Output Voltage 200V to 240V, Enclosure Rating IP21
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.