Variable Frequency Drive, Black
- Mfr # ATV630D15N4
- Zoro # G0211561
product price:Â
$
4,193.99
/ea
Free Shipping & Returns
Key Features
Output Frequency Range
0.1 to 500 Hz
For Use With
Synchronous, Asynchronous Motors and Special Motors From 800kW to 1.5MW
Adjustable Acceleration Time
0.01 to 9,999 sec
Height
21.5 in
Dynamic Braking
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ATV630D15N4
- Zoro #
- G0211561
- UPC #
- 785901490944
- Country of Origin
- India
Dimensions
- Height
- 21.5 in
- Width
- 8.31 in
- Depth
- 9.13 in
- Overall Depth
- 9 1/8 in
- Overall Height
- 21 1/2 in
- Overall Width
- 8 3/8 in
Description
Variable Frequency Drive, Input Voltage 480V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 20 hp, Maximum Output Current 31.7 A, Output Voltage 480V AC, Output Phase AC Three, Output Frequency Range 0.1 to 500 Hz, Enclosure Rating NEMA 1
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.