Variable Frequency Drive, Black/Gray

  • Mfr # 13E658
  • Zoro # G4034073
product price: 
$
789.99
/ea
Free Shipping & Returns

Key Features

Starting Torque
200 %
Adjustable Acceleration Time
0.1 to 180 sec
Max. Output Amps
8.3 A
Displays
Digital Display
Display Type
Digital
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
13E658
Zoro #
G4034073
UPC #
190735117859
Country of Origin
Mexico

Dimensions

Width
7.55 in
Height
9.8 in
Depth
7.25 in
Overall Height
9 3/4 in
Overall Width
7 1/2 in
Overall Depth
7 1/4 in

Details

Starting Torque
200 %
Adjustable Acceleration Time
0.1 to 180 sec
Max. Output Amps
8.3 A
Displays
Digital Display
Display Type
Digital
Item
Variable Frequency Drive
Input Phase AC
Three
Adjustable Deceleration Time
0.3 to 180 sec
Output Frequency Range
0 to 240 Hz
Input Voltage
460V AC
With Line Contactor / No Line Contactor
No Line Contactor
Output Phase AC
Three
Standards
UL, CSA, CE
Output Voltage
460V AC
Input Frequency
60/50 Hz
Accepts Input Control Signal
With IODA Option
Control Method
Keypad
For Use With
3-Phase Inverter Duty or TENV Motor
Enclosure
Totally Enclosed
With Bypass / No Bypass
No Bypass
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Protection
Current Limit, Electronic Inrush Current Limit (EICL), MOV Input Transient Suppression, Nuisance Tripping, Overload, Overvoltage, Phase loss, Regeneration Protection, Ride Through, Short Circuit, Under voltage
Max. HP
5 hp
Dynamic Braking
Injection Braking
Start/Stop Control
Manual
Torque @ 1 Hz
100 %
Digital Readout
Yes
Control Type
Built-In Keypad
Key Pad Lockout
None
Color
Black/Gray
Maximum Output Current
8.3 A
Application
Actuators, Air Cleaners, Amusement Rides, and Sprayers, Ball Pitching Machines, Blowers, Boat Lifts, Bowling Alley Lane Cleaners, CNC, Conveyors, Door and Gate Openers, Drilling, Duct Cleaners, Dumbwaiters, Elevators and Hoists, Exercise Equipment, Fabric Processing, Fans, Feeders, Film Processing, Floor Cleaning, Food Processing, Garment Cutting, Grinding and Polishing, Hoppers, Horse Walkers, HV AC, Indexers, Irrigation, Laminating, Lift Station Pumps, Machine Tools, Medical, Milling, Mixers, Oven Conveyors, Packaging, Paint Blenders, Paper Handling, Portable Equipment Used with GFCIs, Pottery Wheels, Printing, Pumps, Range Hoods, Sandblasting, Saws, Sewing, Shakers, Stretch Wrap, Textile, Therapeutic Vibrators, Treadmills, Washing Machines, Wave Soldering, Web Processing, Wheelchair Lifts, Whole House V ACuums and Attic Fans, Winders and Unwinders, Wire Feeders, Wood and Metal Lathes and Cutters
Enclosure Rating
NEMA 4X
Enclosure Material
Aluminum
Maximum Output Power
5 hp
Line Contactor Design
No Line Contactor
NEMA Rating
NEMA 4X
Output Frequency - Maximum
0 Hz
Keypad Lockout
None
Output Horsepower
5 hp
Output Phase
Three
Bypass Design
No Bypass
Output Frequency - Minimum
240 Hz
Product Type
Variable Frequency Drive
Output Current - Maximum
8.3 A
Input Phase
Three
Wire Color
Black/Gray

Description

Variable Frequency Drive, Input Voltage 460V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 5 hp, Maximum Output Current 8.3 A, Output Voltage 460V AC, Output Phase AC Three, Output Frequency Range 0 to 240 Hz, Enclosure Rating NEMA 4X

Ratings & reviews