Controller
- Mfr # VFD-34803N4
- Zoro # G522731038
product price:Â
$
1,274.99
/ea
Free Shipping & Returns
Key Features
Overall Height
13 in
Output Horsepower
3 hp
Overall Width
13 in
Application
Commercial, Industrial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VFD-34803N4
- Zoro #
- G522731038
- UPC #
- 717490953111
- Country of Origin
- United States
- Output Horsepower
- 3 hp
- Application
- Commercial, Industrial
Dimensions
- Overall Height
- 13 in
- Overall Width
- 13 in
Description
Controller
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.