Shop SCHNEIDER ELECTRIC

Variable Frequency Drive, Black

  • Mfr # ATV630U75N4
  • Zoro # G0211762

product price: 
$
2,965.99
/ea
Free Shipping & Returns

Key Features

Adjustable Acceleration Time
0.01 to 9,999 sec
Accepts Input Control Signal
Yes
Max. HP
10 hp
Adjustable Deceleration Time
0.01 to 9,999 sec
Output Frequency Range
0.1 to 500 Hz
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ATV630U75N4
Zoro #
G0211762
UPC #
785901997115
Country of Origin
Indonesia

Dimensions

Depth
9.17 in
Width
6.73 in
Height
16.1 in
Overall Width
6 3/4 in
Overall Height
16 1/8 in
Overall Depth
9 1/4 in

Details

Adjustable Acceleration Time
0.01 to 9,999 sec
Accepts Input Control Signal
Yes
Max. HP
10 hp
Adjustable Deceleration Time
0.01 to 9,999 sec
Output Frequency Range
0.1 to 500 Hz
Item
Variable Frequency Drive
Enclosure
Totally Enclosed
Key Pad Lockout
None
For Use With
Synchronous, Asynchronous Motors and Special Motors From 800kW to 1.5MW
Max. Output Amps
19.1 A
Control Method
Keypad, Remote Keypad, Terminal, Digital Communication Network
With Line Contactor / No Line Contactor
With Line Contactor
Control Type
Keypad, Remote Keypad, Terminal, Digital Communication Network
Display Type
LCD
Output Voltage
480V AC
Digital Readout
Customizable Units, Energy/Pump Monitoring, Trend and Drift Analysis, Dedicated Application Functions, Graphic HMI with Real Time Clock, Red Backlight Error Detection, QR Code Assistance
Input Phase AC
Three
Input Voltage
480V AC
Displays
Customizable Units, Energy/Pump Monitoring, Trend and Drift Analysis, Dedicated Application Functions, Graphic HMI with Real Time Clock, Red Backlight Error Detection, QR Code Assistance
Input Frequency
60/50 Hz
Output Phase AC
Three
Standards
UL 508C, EN/IEC 61800-3, Environment 1 Category C2 EN/IEC 61800-3, Environment 2 category C3 EN/IEC 61800-3, EN/IEC 61800-5-1, IEC 61000-3-12, IEC 60721-3, IEC 61508, IEC 13849-1
With Bypass / No Bypass
No Bypass
Dynamic Braking
No
Start/Stop Control
Programmable
Protection
Break on the control circuit: drive, Line supply overvoltage: drive, Line supply phase loss: drive, Line supply undervoltage: drive, Motor phase break: drive, Motor phase break: motor, Overcurrent between output phases and earth: drive, Overheating: drive, Overload of output voltage: drive, Overspeed: drive, Overvoltage's on the DC bus: drive, Safe torque off: drive, Safe torque off: motor, Short-circuit protection: drive, Thermal protection: drive, Thermal protection: motor
Number of Outputs
(2) Analog; (3) Relay
Number of Inputs
(3) Analog; (8) Discrete
Output Voltage Range
380V AC to 480V AC
Torque Application
Constant Torque, Variable Torque
Enclosure Rating
NEMA 1
Ethernet Port Included
Yes
Color
Black
Output Type
Analog
Input Voltage Range
380 to 480V AC
Maximum Output Power
10 hp
Brake Chopper Included
No
Series
Altivar Process ATV600 Variable Speed Drives
Input Type
Analog, Digital
Maximum Output Current
16.5 A
Application
Process and Utilities
Style
Compact
NEMA Rating
NEMA 1
Input Phase
Three
Output Phase
Three
Includes Brake Chopper
No
Output Horsepower
10 hp
Output Frequency - Minimum
500 Hz
Product Type
Variable Frequency Drive
Bypass Design
No Bypass
Number of Outputs - Relay
3
IP Rating
IP21
Number of Outputs - Analog
2
Number of Inputs - Analog
3
Includes Ethernet Port
Yes
Output Frequency - Maximum
0.1 Hz
Output Current - Maximum
16.5 A
Keypad Lockout
None
Line Contactor Design
With Line Contactor

Description

Variable Speed Drive, Input Voltage 480V AC, Input Phase AC Three, Input Frequency 50/60 Hz, Maximum Output Power 10 hp, Maximum Output Current 16.5 A, Output Voltage 480V AC, Output Phase AC Three, Output Frequency Range 0.1 to 500 Hz, Enclosure Rating NEMA 1

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.