Shop FUJI ELECTRIC

Variable Frequency Drive, Gray

  • Mfr # PNL005F1/2-46U-B1B3XX
  • Zoro # G2353648

product price: 
$
3,599.99
/ea
Free Shipping & Returns

Key Features

Output Frequency Range
0.1 to 120 Hz
Displays
LED
With Line Contactor / No Line Contactor
With Line Contactor
Max. Output Amps
8.5 A
Standards
UL, CSA, CE
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PNL005F1/2-46U-B1B3XX
Zoro #
G2353648
UPC #
-
Country of Origin
United States
Output Frequency Range
0.1 to 120 Hz
Displays
LED
With Line Contactor / No Line Contactor
With Line Contactor
Max. Output Amps
8.5 A
Standards
UL, CSA, CE
Dynamic Braking
Yes
Starting Torque
2
Input Frequency
60 Hz
Display Type
LED
Input Voltage
480V AC
With Bypass / No Bypass
With Bypass
Adjustable Deceleration Time
0 to 3,600 sec
Torque @ 1 Hz
2
Digital Readout
Yes
Max. HP
5 hp
Adjustable Acceleration Time
0 to 3,600 sec
Control Type
Remote Keypad
Protection
Drive Thermal Overload, Motor Thermal Overload, Over breaking, Overvoltage, Phase Failure, Phase to Phase or Phase to Ground Short Circuit, Under voltage
Accepts Input Control Signal
Remote Contact
Item
Variable Frequency Drive
Input Phase AC
Three
Enclosure
Totally Enclosed
For Use With
3-Phase Inverter Duty Motor
Key Pad Lockout
Yes
Output Voltage
480V AC
Output Phase AC
Three
Start/Stop Control
Programmable
Number of Inputs
(7) Digital; (3) Analog
Output Voltage Range
0V AC to 460V AC
Torque Application
Variable Torque
Series
FRENIC EcoPAK
Enclosure Rating
NEMA 1
Ethernet Port Included
No
Color
Gray
Number of Outputs
(5) Digital; (2) Analog
Enclosure Material
Steel
Style
Engineered Panel
Maximum Output Current
7.6 A
Input Voltage Range
380V-480V AC +10% / -15%
Application
HV AC
Output Type
Analog, Digital
Maximum Output Power
5 hp
Brake Chopper Included
No
Control Method
Variable Frequency Control
Line Contactor Design
With Line Contactor
Input Phase
Three
Number of Outputs - Digital
5
Number of Outputs - Analog
2
Accepts External Control Inputs
Yes
Number of Inputs - Digital
7
NEMA Rating
NEMA 1
Number of Inputs - Analog
3
Output Frequency - Minimum
120 Hz
Includes Ethernet Port
No
IP Rating
IP10
Bypass Design
With Bypass
Output Frequency - Maximum
0.1 Hz
Output Current - Maximum
7.6 A
Output Phase
Three
Includes Brake Chopper
No
Output Horsepower
5 hp
Product Type
Variable Frequency Drive
Wire Color
Gray
Container Type
Engineered Panel
Sensor Body Style
Engineered Panel

Dimensions

Width
12.46 in
Height
53 in
Depth
16.09 in
Overall Height
53 in
Overall Width
12 1/2 in
Overall Depth
16 1/8 in

Description

Variable Frequency Drive, Input Voltage 480V AC, Input Phase AC Three, Input Frequency 60 Hz, Maximum Output Power 5 hp, Maximum Output Current 7.6 A, Output Voltage 480V AC, Output Phase AC Three, Output Frequency Range 0.1 to 120 Hz, Enclosure Rating NEMA 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.