Variable Frequency Drive, Black

  • Mfr # ATV630D37N4
  • Zoro # G0211613
product price: 
$
7,745.99
/ea
Free Shipping & Returns

Key Features

Output Voltage
480V AC
Input Phase AC
Three
Displays
LCD Keypad
With Line Contactor / No Line Contactor
With Line Contactor
Output Frequency Range
0.1 to 500 Hz
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATV630D37N4
Zoro #
G0211613
UPC #
785901955566
Country of Origin
India
Output Voltage
480V AC
Input Phase AC
Three
Item
Variable Frequency Drive
Displays
LCD Keypad
With Line Contactor / No Line Contactor
With Line Contactor
Output Frequency Range
0.1 to 500 Hz
Digital Readout
Yes
Key Pad Lockout
None
Control Method
Keypad, Remote Keypad, Terminal, Digital Communication Network
Adjustable Acceleration Time
0.01 to 9,999 sec
Max. HP
50 hp
Standards
UL 508C, EN/IEC 61800-3, Environment 1 category C2 EN/IEC 61800-3, Environment 2 category C3 EN/IEC 61800-3, EN/IEC 61800-5-1, IEC 61000-3-12, IEC 60721-3, IEC 61508, IEC 13849-1
Protection
Motor Phase Break, Overcurrent, Overheating, Overspeed, Overvoltage's, Safe Torque Off, Short-circuit Protection, Thermal Protection, Undervoltage
Dynamic Braking
No
Control Type
Keypad, Remote Keypad, Terminal, Digital Communication Network
Display Type
LCD
Input Frequency
60/50 Hz
Accepts Input Control Signal
Yes
Adjustable Deceleration Time
0.01 to 9,999 sec
For Use With
Synchronous, Asynchronous Motors and Special Motors From 800kW to 1.5MW
Input Voltage
480V AC
Start/Stop Control
Programmable
With Bypass / No Bypass
No Bypass
Output Phase AC
Three
Max. Output Amps
92.3 A
Enclosure
Totally Enclosed
Color
Black
Application
Industrial Process and Utilities
Style
Compact
Enclosure Rating
NEMA 1
Brake Chopper Included
No
Number of Outputs
(2) Analog; (3) Relay
Input Voltage Range
380 to 480V AC
Output Type
Analog
Maximum Output Current
74.5 A
Input Type
Analog, Digital
Ethernet Port Included
Yes
Number of Inputs
(3) Analog; (8) Discrete
Maximum Output Power
50 hp
Series
Altivar Process ATV600 Variable Speed Drives
Torque Application
Constant Torque, Variable Torque
Output Voltage Range
380V AC to 480V AC
Number of Outputs - Relay
3
Includes Ethernet Port
Yes
IP Rating
IP21
Bypass Design
No Bypass
Output Current - Maximum
74.5 A
Number of Inputs - Analog
3
Line Contactor Design
With Line Contactor
Output Horsepower
50 hp
NEMA Rating
NEMA 1
Output Frequency - Minimum
500 Hz
Input Phase
Three
Product Type
Variable Frequency Drive
Keypad Lockout
None
Output Frequency - Maximum
0.1 Hz
Includes Brake Chopper
No
Output Phase
Three
Number of Outputs - Analog
2
Wire Color
Black
Container Type
Compact
Sensor Body Style
Compact

Dimensions

Depth
10.67 in
Width
8.9 in
Height
26.5 in
Overall Height
26 1/2 in
Overall Depth
10 3/4 in
Overall Width
8 7/8 in

Description

Variable Frequency Drive, Input Voltage 480V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 50 hp, Maximum Output Current 74.5 A, Output Voltage 480V AC, Output Phase AC Three, Output Frequency Range 0.1 to 500 Hz, Enclosure Rating NEMA 1

Ratings & reviews