Shop ZORO SELECT
See all product information
Create Account
Sheet Rubber
- Mfr # 4060-1/32-5
- Zoro # G022384116
product price:Â
$
41.29
/ea
Key Features
Minimum Adhesive Temperature
-30 Degrees F
Maximum Temperature
220 Degrees F
Elongation
400 %
Wire Rope Length
5 ft
Overall Width
36 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4060-1/32-5
- Zoro #
- G022384116
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- Wire Rope Length
- 5 ft
- Overall Width
- 36 in
- Overall Thickness
- 1/32 in
- Overall Length
- 5 ft
- Length
- 5 ft
Details
- Minimum Adhesive Temperature
- -30 Degrees F
- Item
- Rubber Sheet
- Maximum Temperature
- 220 Degrees F
- Elongation
- 400 %
- Tensile Strength
- 1,000 psi
- Shape
- Sheet
- Backing Type
- Plain
- Material
- Buna-N
- Grade
- Standard
- Standards
- ASTM D2000 BF
- Minimum Temperature
- -30 Degrees F
- Texture
- Smooth
- Maximum Adhesive Temperature
- 300 Degrees F
- Color
- Black
- Durometer
- 60 Shore A
- Shell Material
- Buna-N
- Wire Color
- Black
Description
Rubber Sheet, Sheet, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 60 Shore A, Grade Standard, Material Buna-N, Standards ASTM D2000 BF, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 220 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 5 ft, Reinforced Material Not Applicable, Overall Width 36 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 1/32 in, Density Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.