Shop USA INDUSTRIALS
Additional $170.00 delivery surcharge applies per item.
See details
See all product information
Create Account
High Strength Buna-N Rubber Roll - 50A - 3/16" T x 36" W x 60 ft. L
- Mfr # BULK-RS-BHS50-215
- Zoro # G7792283
product price:Â
$
2,922.99
/ea
Key Features
Thickness
3/16 in
Width
36 in
Length
60 ft.
Material
Buna-N
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BULK-RS-BHS50-215
- Zoro #
- G7792283
- UPC #
- 193005412807
- Country of Origin
- Unknown
Dimensions
- Thickness
- 3/16 in
- Width
- 36 in
- Length
- 60 ft.
Details
- Material
- Buna-N
- Color
- Black
- Backing Type
- Plain
- Density
- 1.35 g/cm3
- Temperature Range
- -30 Degrees to 250 Degrees F
- Shape
- Roll
- Thickness Tolerance
- (-0.022" - +0.022")
- Texture
- Smooth
- Grade
- High Strength
- Standards
- ASTM D2000 BF 510
- Tensile Strength
- 1,500 psi
- Elongation
- 3.8
- Compression Set
- 0.3
- Durometer
- 50A
- Tear Strength
- 20 N/mm
Description
High Strength Buna-N Rubber Roll No Adhesive - 50A - 3/16" Thick x 36" Wide x 60 ft. Long
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.