Sheet Rubber
- Mfr # 6050-1/4D
- Zoro # G022436549
product price:Â
$
33.39
/ea
Key Features
Standards
ASTM D2000 BC
Elongation
350 %
Minimum Temperature
-20 Degrees F
Overall Thickness
1/4 in
Wire Rope Length
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6050-1/4D
- Zoro #
- G022436549
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Item
- Rubber Sheet
- Standards
- ASTM D2000 BC
- Elongation
- 350 %
- Minimum Temperature
- -20 Degrees F
- Texture
- Smooth
- Minimum Adhesive Temperature
- -30 Degrees F
- Shape
- Sheet
- Tensile Strength
- 1,000 psi
- Color
- Black
- Grade
- Standard
- Maximum Temperature
- 170 Degrees F
- Durometer
- 50 Shore A
- Material
- Neoprene
- Backing Type
- Plain
- Maximum Adhesive Temperature
- 300 Degrees F
- Shell Material
- Neoprene
- Wire Color
- Black
Dimensions
- Overall Thickness
- 1/4 in
- Wire Rope Length
- 18 in
- Overall Width
- 18 in
- Overall Length
- 18 in
- Length
- 18 in
Description
Rubber Sheet, Sheet, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 50 Shore A, Grade Standard, Material Neoprene, Standards ASTM D2000 BC, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 170 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -20 Degrees F, Overall Length 18 in, Reinforced Material Not Applicable, Overall Width 18 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 1/4 in, Density Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.