Sheet Rubber
- Mfr # 2830-3/32-15
- Zoro # G022437577
product price:Â
$
617.99
/ea
Free Shipping & Returns
Key Features
Overall Thickness
3/32 in
Maximum Adhesive Temperature
300 Degrees F
Material
Silicone
Backing Type
Plain
Shape
Roll
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2830-3/32-15
- Zoro #
- G022437577
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- Overall Thickness
- 3/32 in
- Wire Rope Length
- 15 ft
- Overall Width
- 36 in
- Overall Length
- 15 ft
- Length
- 15 ft
Details
- Maximum Adhesive Temperature
- 300 Degrees F
- Material
- Silicone
- Backing Type
- Plain
- Shape
- Roll
- Chemical Compatibility
- Ozone
- Texture
- Smooth
- Grade
- Standard
- Standards
- ASTM D2000 GE
- Minimum Adhesive Temperature
- -30 Degrees F
- Maximum Temperature
- 400 Degrees F
- Item
- Rubber Roll
- Tensile Strength
- 550 psi
- Durometer
- 30 Shore A
- Color
- Red
- Elongation
- 350 %
- Minimum Temperature
- -60 Degrees F
- Shell Material
- Silicone
- Wire Color
- Red
Description
Rubber Roll, Roll, Adhesive Type Not Applicable, Backing Type Plain, Color Red, Durometer 30 Shore A, Grade Standard, Material Silicone, Standards ASTM D2000 GE, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 400 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -60 Degrees F, Overall Length 15 ft, Reinforced Material Not Applicable, Overall Width 36 in, Tensile Strength 550 psi, Texture Smooth, Overall Thickness 3/32 in, Density Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.