Shop ZORO SELECT

RubberRoll, EPDM, 20ftL, 36inW

  • Mfr # BULK-RS-E40FDA-96
  • Zoro # G202586347

product price: 
$
1,140.99
/ea
Additional $155.00 delivery surcharge applies per item.
See details

Key Features

Durometer
40 Shore A
Backing Type
Adhesive
Elongation
330 %
Standards
FDA 21 CFR 177.2600
Grade
Food Grade
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-E40FDA-96
Zoro #
G202586347
UPC #
193005482831
Country of Origin
Multiple
Item
Rubber Roll
Durometer
40 Shore A
Backing Type
Adhesive
Elongation
330 %
Standards
FDA 21 CFR 177.2600
Grade
Food Grade
Texture
Smooth
Chemical Resistance
Good
Tear Strength
22 N/mm
Shape
Roll
Color
Cream
Minimum Adhesive Temperature
-30 Degrees F
Water Resistance
Excellent
Tensile Strength
800 psi
Material
EPDM
Minimum Temperature
-30 Degrees F
Weather Resistance
Excellent
Compression Set
30 %
Maximum Adhesive Temperature
230 Degrees F
Adhesive Type
Acrylic
Oil Resistance
Poor
Density
1.35 g/cc
Thickness Tolerance
+/-0.024 in
Maximum Temperature
250 Degrees F
Abrasion Resistance
Good
Chemical Compatibility
Acetic Acid, 5%, Acetone, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Ozone, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Shell Material
EPDM
Wire Color
Cream
Traction Material
EPDM

Dimensions

Overall Length
20 ft
Overall Width
36 in
Overall Thickness
1/4 in
Wire Rope Length
20 ft
Length
20 ft

Description

Weather Resistant EDPM

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.