Shop ZORO SELECT

RubberSheet, EPDM, 36inL, 24inW

  • Mfr # BULK-RS-E60-260
  • Zoro # G4744474

product price: 
$
30.45
/ea

Key Features

Rubber Thickness
1/16 in
Rubber Width
24 in
Rubber Properties
Chemical Resistant, Steam Resistant, Water Resistant, Weather Resistant
Rubber Material
EPDM
Rubber Color
Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-E60-260
Zoro #
G4744474
UPC #
193005403553
Country of Origin
Multiple
Item
Rubber Sheet
Rubber Properties
Chemical Resistant, Steam Resistant, Water Resistant, Weather Resistant
Rubber Material
EPDM
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
Durometer
60 Shore A
Backing Type
Plain
Tensile Strength (PSI)
1,000 psi
Elongation
350 %
Finish
Smooth
Standards
ASTM D2000 BA 607
Grade
Standard
Max. Temp. (F)
250 Degrees F
Color
Black
Material
EPDM
Shape
Sheet
Chemical Resistance
Good
Maximum Temperature
250 Degrees F
Thickness Tolerance
+/-0.011 in
Density
1.5 g/cc
Texture
Smooth
Compression Set
33 %
Oil Resistance
Poor
Tensile Strength
1,000 psi
Weather Resistance
Excellent
Abrasion Resistance
Good
Minimum Temperature
-30 Degrees F
Water Resistance
Excellent
Tear Strength
20 N/mm
Chemical Compatibility
Acetic Acid, 5%, Acetone, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Ozone, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Shell Material
EPDM
Wire Color
Black
Traction Material
EPDM

Dimensions

Rubber Thickness
1/16 in
Rubber Width
24 in
Rubber Length
3 ft
Overall Width
24 in
Overall Length
36 in
Overall Thickness
1/16 in
Wire Rope Length
36 in
Length
36 in

Description

Rubber Sheet, Sheet, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 60 Shore A, Grade Standard, Material EPDM, Standards ASTM D2000 BA 607, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -30 Degrees F, Overall Length 36 in, Thickness Tolerance +/-0.011 in, Overall Width 24 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 1/16 in, Abrasion Resistance Good

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.